GLEASON GR70041604 Flat Electrical Cable PVC 8/4c 1 feet Length | AA2UXW 11C517

GLEASON GR70041604 Flat Electrical Cable PVC 8/4c 1 feet Length

Item: AA2UXW Model: GR70041604Cross Ref: 11C517
In Stock

Get it by Tuesday, Jun 17

€16.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Electrical Cable
Amps60A
ColorBlack
Conductors4
Height3/8"
Length1"
Temp. Range-40°C to +105°C
Weight/ft.0.42 lbs.
Width1.225"
Cable ThicknessFlat Cable 0.38"
Conductor Size (awg)8 AWG
Flat Cable Height0.38"
Flat Cable Width1.23"
Maximum Current60A
Maximum Operating Temperature221°F
Maximum Voltage600V
Minimum Operating Temperature-40°F
Number Of Conductors4
Overall Length12"
Weight Density0.42 lbs./ft.

Shipping Info:

Ship weight (kg) 1.386
Ship height (cm)53.34
Ship length (cm)53.34
Ship width (cm)55.88
HS code8544499000
Country of OriginUS

Product Variants

ProductModelAmpsConductorsHeightWeight/ft.ColorTemp. RangePrice
GLEASON GR70041212 Flat Electrical Cable PVC 16/12c 1 feet Length | AA2UXN 11C510 GR7004121214A120.225"0.27 lbs.Black-40°C to +105°C€10.91
GLEASON GR70041304 Flat Electrical Cable PVC 14/4c 1 feet Length | AA2UXP 11C511 GR7004130427A46/25"0.13 lbs.Black-40°C to +105°C€3.84
GLEASON GR70041308 Flat Electrical Cable PVC 14/8c 1 feet Length | AA2UXQ 11C512 GR7004130819A86/25"0.24 lbs.Black-40°C to +105°C€11.17
GLEASON GR70041312 Flat Electrical Cable PVC 14/12c 1 feet Length | AA2UXR 11C513 GR7004131219A126/25"0.37 lbs.Black-40°C to +105°C€13.30
GLEASON GR70041404 Flat Electrical Cable PVC 12/4c 1 feet Length | AA2UXT 11C514 GR7004140433A40.26"0.16 lbs.Black-40°C to +105°C€5.83
GLEASON GR70041408 Flat Electrical Cable PVC 12/8c 1 feet Length | AA2UXU 11C515 GR7004140823A80.26"0.34 lbs.Black-40°C to +105°C€13.09
GLEASON GR70041504 Flat Electrical Cable PVC 10/4c 1 feet Length | AA2UXV 11C516 GR7004150444A40.29"0.23 lbs.Black-40°C to +105°C€9.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GLEASON GR70041604 Flat Electrical Cable PVC 8/4c 1 feet Length
€16.46 /unit