GLAS COL 200A HS3000A1 Fume Extractor, 173 cfm, 5 ft Hose Length, 68 dB | CP6LRN

GLAS COL 200A HS3000A1 Fume Extractor, 173 cfm, 5 ft Hose Length, 68 dB

Item: CP6LRN Model: 200A HS3000A1Cross Ref: 60AG10
In Stock

Get it by Tuesday, Jun 17

€1,921.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFume Extractor
Extraction Hose Diameter5"
Extraction Hose Length5 ft.
Filter Area1.2 sq. ft.
Filter Efficiency99.99%
Filter Merv Rating20
Filter TypeHepa Filter
For Use With Mfr. Model NumberAPF-2FR-4HP-2
Includes Extraction ArmYes
Input Voltage120V AC
Max. Airflow173 CFM
Maximum Motor Hp1/8 hp
Min. Air Flow10 CFM
Noise Level68 dBA
Power Consumption120 W
Air Flow (maximum)173 CFM
Air Flow (minimum)10 CFM
Compatible Filter Manufacturer Part NumberAPF-2, FR-4, HP-2
Motor Horsepower (maximum)1/8 hp
Sound Level68 dbA

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. AirflowMin. Air FlowInput VoltageFilter AreaNoise LevelFilter TypeFilter Merv RatingIncludes Extraction ArmPrice
GLAS COL 200A HS3000A2 Fume Extractor, 273 cfm, 5 ft Hose Length, 68 dB | CP6LRP 200A HS3000A2273 CFM20 CFM120V AC1.2 sq. ft.68 dBAHepa Filter20Yes€1,830.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GLAS COL 200A HS3000A1 Fume Extractor, 173 cfm, 5 ft Hose Length, 68 dB
€1,921.10 /unit