Flat Shipping

Flat Shipping at €24.99 + VAT

GILMOUR 15X957 Water Nozzle Pistol Grip Metal | AA7GMR

GILMOUR 15X957 Water Nozzle Pistol Grip Metal

Item: AA7GMR Model: 15X957
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Nozzle
ColorMetallic
ConnectionGHT
DesignPistol Grip
Flow ControlTrigger
Flow Rate2.5-5 GPM
MaterialBrass, Steel
Max. Pressure60 psi
Max. Temp.100°F
Adjustable StreamAdjustable Stream
Connection Size3/4"
Connection TypeGHT
ConstructionBrass, Steel
Locking MechanismNo
Maximum Flow Rate5 GPM
Maximum Pressure60 psi
Maximum Temperature100°F
Minimum Flow Rate2.5 GPM
No. Spray Patterns2
Nozzle DesignPistol Grip
Overall Length6 7/8"
Trigger LocationRear Trigger

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)15.49
Ship length (cm)27.69
Ship width (cm)21.59
HS code8481805090
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GILMOUR 15X957 Water Nozzle Pistol Grip Metal
€5.71 /unit