Flat Shipping

Flat Shipping at €24.99 + VAT

GHS SAFETY GHS1231 Label Exclamation Mark Gloss Pk 1820 | AA2PUX 10X361

GHS SAFETY GHS1231 Label Exclamation Mark Gloss Pk 1820

Item: AA2PUX Model: GHS1231Cross Ref: 10X361
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
Height1/2"
Legend/background ColorBlack, Red, White
MaterialGloss Paper
AdhesiveAdhesive
Adhesive PropertiesPermanent Adhesive
Hazard Communication StandardGHS
LanguageEnglish
Preprinted ImagesExclamation Mark Pictogram
Preprinted TextExclamation Mark
Product TypeGHS Label
StandardsGLOBALLY HARMONIZED SYSTEM
Thickness0.0035"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)0.51
Ship length (cm)25.4
Ship width (cm)21.59
HS code4821904000
Country of OriginCA

Product Variants

ProductModelHeightMaterialLegend/background ColorPrice
GHS SAFETY GHS1214 Label Exclamation Mark Gloss Pk 1120 | AA2PUD 10X344 GHS12141"Gloss PaperBlack, Red, White€27.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GHS SAFETY GHS1231 Label Exclamation Mark Gloss Pk 1820
€31.55 /unit