Flat Shipping

Flat Shipping at €24.99 + VAT

GFG INSTRUMENTATION 1418-027 Single Gas Detector, Carbon Monoxide, 0 To 300 Ppm, Silver, Audible/Vibrating/Visual | CP6LNC

GFG INSTRUMENTATION 1418-027 Single Gas Detector, Carbon Monoxide, 0 To 300 Ppm, Silver, Audible/Vibrating/Visual

Item: CP6LNC Model: 1418-027Cross Ref: 48RM89
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€687.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Gas Detector
Alarm Setting AdjustmentAdjustable Alarm Setting
Alert TypeLight, Sound, Vibration
Battery ChemistryAlkaline
Battery Life6 Months
Data LoggingYes
Depth1"
Display Screen TypeLCD
FeaturesData Logging
Gas DetectedCarbon Monoxide
Height3 1/2"
Housing ColorSilver
Included Battery TypeReplaceable Alkaline
IncludesRubber Boot
Interchangeable SensorsYes
Max. Operating Temp.131°F
Measurement Range0 ppm to 300 ppm
Min. Operating Temp.-4°F
Number Of Gases Detected1
Power SourceBattery
Resolution1 ppm
Width1.86"
Brand & SeriesGFG
Communication TechnologyNone
Data LoggerYes
Maximum Operating Temperature131°F
Minimum Operating Temperature-4°F
Overall Depth1"
Overall Height3 1/2"
Overall Width1.86"
Product TypeSingle-Gas Detector
StandardsC-UL-US CLASS 1

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)8.89
Ship length (cm)2.54
Ship width (cm)4.72
Country of OriginUS

Product Variants

ProductModelResolutionIncludesHousing ColorBattery LifeGas DetectedBattery ChemistryDetectsSensor RangePrice
GFG INSTRUMENTATION 1418-120 Single Gas Detector, Hydrogen Cyanide, 0 To 50 Ppm, Silver, Audible/Vibrating/Visual | CP6LND 1418-1200.5 ppmRubber BootSilver6 Months--Hydrogen Cyanide0 ppm to 50 ppm€920.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GFG INSTRUMENTATION 1418-027 Single Gas Detector, Carbon Monoxide, 0 To 300 Ppm, Silver, Audible/Vibrating/Visual
€687.22 /unit