Flat Shipping

Flat Shipping at €24.99 + VAT

GF GAGE W0112402BS Threaded Plug Gauge Assembly, #4-40 Thread Size, Go/No-Go Plus/Minus, 2B Thread Class, UNC | CP6LLF

GF GAGE W0112402BS Threaded Plug Gauge Assembly, #4-40 Thread Size, Go/No-Go Plus/Minus, 2B Thread Class, UNC

Item: CP6LLF Model: W0112402BSCross Ref: 53UG44
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€171.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAssembly
ApplicationMeasurement
Dimension TypeInch
FinishUncoated , Unfinished
Handle ColorGreen
Handle DesignDouble End
Handle Length1 3/4"
Included CertificationCertificate Of Conformance
Included HandleTaperlock 2
IncludesCertificate Of Conformance
Long Form Calibration CertificateNo
MaterialTool Steel
Thread ClassClass 2B
Thread DirectionRight Hand
Thread Size#4-40
Thread TypeUNC
TypeGo, No-Go (Plus/Minus)
Gauge FinishUncoated
Gauge MaterialTool Steel
StandardsANSI B1.2, AGD, NIST

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishDimension TypeThread TypeHandle LengthThread ClassOverall LengthTypeMaterialPrice
GF GAGE W0190322BS Threaded Plug Gauge Assembly, #10-32 Thread Size, Go/No-Go Plus/Minus, 2B Thread Class | CP6LKT W0190322BSUnfinishedInchUNF2"Class 2B-Go, No-Go (Plus/Minus)Tool Steel€151.05
GF GAGE W0562182BS Threaded Plug Gauge Assembly, 9/16 Inch Size-18 Thread Size, Go/No-Go Plus/Minus | CP6LKU W0562182BSUnfinishedInchUNF3 1/4"Class 2B-Go, No-Go (Plus/Minus)Tool Steel€184.60
GF GAGE W0190242BS Threaded Plug Gauge Assembly, #10-24 Thread Size, Go/No-Go Plus/Minus, 2B Thread Class | CR3BLT W0190242BSUnfinishedInchUNC2"Class 2B-Go, No-Go (Plus/Minus)Tool Steel€154.68
GF GAGE W0086562BS Threaded Plug Gauge Assembly, #2-56 Thread Size, Go/No-Go Plus/Minus, 2B Thread Class, UNC | CP6LLE W0086562BSUnfinishedInchUNC1 1/2"Class 2B-Go, No-Go (Plus/Minus)Tool Steel€200.45
GF GAGE W0164322BS Threaded Plug Gauge Assembly, #8-32 Thread Size, Go/No-Go Plus/Minus, 2B Thread Class, UNC | CP6LLG W0164322BSUnfinishedInchUNC2"Class 2B-Go, No-Go (Plus/Minus)Tool Steel€154.97
GF GAGE W0500132BS Threaded Plug Gauge Assembly, 1/2 Inch Size-13 Thread Size, Go/No-Go Plus/Minus | CP6LLH W0500132BSUnfinishedInchUNC3"Class 2B-Go, No-Go (Plus/Minus)Tool Steel€154.00
GF GAGE W0500202BS Threaded Plug Gauge Assembly, 1/2 Inch Size-20 Thread Size, Go/No-Go Plus/Minus | CP6LLJ W0500202BSUnfinishedInchUNF3"Class 2B4 5/8"Go, No-Go (Plus/Minus)Tool Steel€145.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GF GAGE W0112402BS Threaded Plug Gauge Assembly, #4-40 Thread Size, Go/No-Go Plus/Minus, 2B Thread Class, UNC
€171.34 /unit