Flat Shipping

Flat Shipping at €24.99 + VAT

GERBER 30-000075 Folding Shovel With Serrated Edge | AD9EQY 4RDT9

GERBER GEAR 30-000075 Folding Shovel With Serrated Edge

Item: AD9EQY Model: 30-000075Cross Ref: 4RDT9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFolding Spade
Blade Length8 1/2"
Blade MaterialSteel
Blade Width6"
Handle Length25 1/2"
Handle MaterialGlass Filled Nylon
Handle TypeD Grip
Blade ColorBlack
Blade ShapeRound Point
Gauge14 ga.
Handle ColorBlack
Overall Length16 1/4"
Product TypeFolding Shovel

Shipping Info:

Ship weight (kg) 1.1925
Ship height (cm)7.37
Ship length (cm)36.83
Ship width (cm)16
HS code8201100000
Country of OriginPL

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GERBER GEAR 30-000075 Folding Shovel With Serrated Edge
€108.70 /unit