GERBER PLUMBING 12-654 Sink Wall Hung Vitreous China ADA 20-1/4 | AF9EHX 29VL51

GERBER PLUMBING 12-654 Sink Wall Hung, Vitreous China, ADA 20-1/4 Inch Size

Item: AF9EHX Model: 12-654Cross Ref: 29VL51
In Stock

Get it by Tuesday, Jun 10

€162.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLavatory Sink
Back SplashYes
Back Splash Height4 1/4"
Body MaterialVitreous China
Bowl Depth6 3/4"
Bowl ShapeRectangular
ColorWhite
ComplianceADA.png
Drain Opening1 1/4"
Faucet Mounting Centers4"
Mounting TypeWall
Number Of Holes3
Number Of Stations1
Overall Height13"
Overall Length18 1/2"
Overall Width20 1/4"
Side SplashNo
With Faucet/without FaucetWithout Faucet
Ada ComplianceADA Compliant
Bowl Length15"
Bowl Width10"
Faucet Hole Dia.1 1/16"
FinishUnfinished
Includes Back SplashBack Splash Included
Includes Basket StrainerNo
Includes Drain PipeNo
Includes Installation HardwareYes
Indoor/outdoor UsageIndoor
Ligature ResistantNo
Manufacturers Warranty LengthLifetime
Mounting Location - FaucetDeck
Mounting Type - SinksWall
StandardsASME A112.19.2

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)43.18
Ship length (cm)60.96
Ship width (cm)60.96
HS code6910100030

Product Variants

ProductModelOverall WidthColorOverall LengthOverall HeightBowl DepthPrice
GERBER PLUMBING 12-654 Sink Wall Hung Vitreous China ADA 20-1/2" | AF9EHY 29VL52 12-65420 1/2"White18 1/2"13"6 3/4"€114.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GERBER PLUMBING 12-654 Sink Wall Hung, Vitreous China, ADA 20-1/4 Inch Size
€162.62 /unit