Flat Shipping

Flat Shipping at €24.99 + VAT

GERBER PLUMBING 0086987 Ceramic Disk Cartridge Hot | AE4XPV 5NTV0

GERBER PLUMBING 0086987 Ceramic Disk Cartridge Hot

Item: AE4XPV Model: 0086987Cross Ref: 5NTV0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHot Ceramic Disk Cartridge
FinishNon Plated
Handle TypeBlade
MaterialBrass
Connection1/2" NPSM
Fits BrandGerber
Length (in.)3/4"
Material Of ConstructionBrass
Size3/4"
StandardsCOMPLIANT WITH THE "SAFE WATER DRINKING ACT"
Use With Water Temp.Hot

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.29
Ship length (cm)6.35
Ship width (cm)6.35
HS code8481801030
Country of OriginCN

Product Variants

ProductModelMaterialFinishHandle TypePrice
GERBER PLUMBING 0086986 Ceramic Disk Cartridge Cold | AE4XPW 5NTV1 0086986BrassNon Plated-€33.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GERBER PLUMBING 0086987 Ceramic Disk Cartridge Hot
€34.60 /unit