Flat Shipping

Flat Shipping at €24.99 + VAT

GENTEQ 6203E Electric Motor ECM Open Air-Over 1/3 HP | AF6UGR 20JP28

GENTEQ 6203E Electric Motor ECM Open Air-Over 1/3 HP

Item: AF6UGR Model: 6203ECross Ref: 20JP28
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemECM Direct Drive Blower Motor
Ambient Temp. Range-20°C to +55°C
Bearing TypeBall
Body Dia.5 5/8"
Capacitor RequiredNo
Conduit Box PositionF1
Duty CycleContinuous
Frame48
Frame MaterialRolled Steel , Steel
Frequency60 Hz
Full Load Amps2.8A
Hp1/3 hp
IncludesWiring Harness
Insulation ClassClass B
Lead Length42"
Length Less Shaft5 1/4"
Max. Ambient Temp.40°C
Motor ApplicationDirect Drive Blower , Direct Drive Fan/Blower
Motor BearingsBall
Motor Enclosure DesignOpen Air Over
Motor Mounting PositionHorizontal
Motor Mounting TypeBand , Face
Motor Service Factor1
Motor Shaft DesignFlat
Motor Shaft RotationClockwise/Counter Clockwise
Motor Sub ApplicationDirect Drive Fan/Blower
Motor TypeECM
Mounting TypeC Face, Footless
Nameplate Rpm1075 RPM
No. Of Shafts1
No. Of Speeds5
Number Of Shafts1
Number Of Speeds5
Overall Length10 3/16"
Phase1
Plug TypeWiring Harness
Service Factor1
Shaft Dia.1/2"
Shaft Length4 15/16"
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vYes
Voltage208-230V AC
Hz60 Hz
Ins. ClassClass B
Motor DesignECM
Motor Frame MaterialSteel
Motor Thermal ProtectionNone
StandardsCSA CERTIFIED, UL RECOGNIZED
Weight9 lbs.

Shipping Info:

Ship weight (kg) 5.175
Ship height (cm)18.03
Ship length (cm)42.42
Ship width (cm)17.02
HS code8501403040
Country of OriginMX

Product Variants

ProductModelVoltageMotor ApplicationHpOverall LengthUsable @ 208vFull Load AmpsFrame MaterialAmbient Temp. RangePrice
GENTEQ 6103E Electric Motor ECM Open Air-Over 1/3 HP | AF6UGQ 20JP27 6103E115V ACDirect Drive Fan/Blower1/3 hp10 3/16"No4.8ASteel-20°C to +55°C€574.16
GENTEQ 6105E Electric Motor ECM Open Air-Over 1/2 HP | AF6UGT 20JP29 6105E115V ACDirect Drive Fan/Blower1/2 hp10 11/16"No6.8ASteel-20°C to +55°C€644.29
GENTEQ 6205E Electric Motor ECM Open Air-Over 1/2 HP | AF6UGU 20JP30 6205E208-230V ACDirect Drive Fan/Blower1/2 hp10 11/16"Yes4.1ASteel-20°C to +55°C€584.02
GENTEQ 6107E Electric Motor ECM Open Air-Over 3/4 HP | AF6UGV 20JP31 6107E115V ACDirect Drive Fan/Blower3/4 hp11 7/16"No8.4ASteel-20°C to +45°C€695.99
GENTEQ 6207E Electric Motor ECM Open Air-Over 3/4 HP | AF6UGW 20JP32 6207E208-230V ACDirect Drive Fan/Blower3/4 hp11 7/16"Yes6ASteel-20°C to +45°C€588.16
GENTEQ 6110E Electric Motor ECM Open Air-Over 1 HP | AF6UGX 20JP33 6110E115V ACDirect Drive Fan/Blower-12 3/16"No10.9ASteel-20°C to +45°C€779.82
GENTEQ 6210E Electric Motor ECM Open Air-Over 1 HP | AF6UGY 20JP34 6210E208-230V ACDirect Drive Fan/Blower-12 3/16"Yes7.6ASteel-20°C to +45°C€704.55

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENTEQ 6203E Electric Motor ECM Open Air-Over 1/3 HP