Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL SAM800HI Digital Pocket Heat Index Monitor, Sports Model, Red, 6.7 x 1.85 x 0.5 Inch Size | CJ2ABY

GENERAL TOOLS & INSTRUMENTS LLC SAM800HI Digital Pocket Heat Index Monitor, Sports Model, Red, 6.7 x 1.85 x 0.5 Inch Size

Item: CJ2ABY Model: SAM800HICross Ref: 8GLU1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMonitor
ApplicationResidential, Sports
Audible AlarmYes
Auto Shut-offYes (20 min.)
Battery Run Time100 hrs.
Battery TypeCR2032
Data LoggingYes
Display Screen TypeLCD
Heat Index Accuracy±3%
Heat Index Range70°F to 115°F
Housing ColorRed
Humidity Accuracy±3%
Humidity Range0% to 100%
IncludesPocket Clip
Includes Ac AdapterNo
Includes BatteriesYes
Includes CaseNo
Includes Memory CardNo
Includes Mounting HardwareNo
Includes Nist-traceable Calibration CertificateNo
Includes ProbesNo
Ip/nema RatingNot Rated
Low Battery IndicatorNo
Manufacturer Warranty Length1 yr.
Meter ModelSports Model
Meter TypeCompact
Operating Humidity Range0% to 100%
Operating Temperature Range32°F to 122°F
Overall Depth0.5"
Overall Height6.7"
Overall Width1.85"
Response Time15 sec.
Rh Range0% rh to 100% rh
Sensor TypeAmbient Temperature, Relative Humidity
Size6.7" x 1.85" x 0.5"
Temperature Accuracy+/-1.0°C, +/-1.8°F
Temperature Display Units°C, °F
Temperature Range32°F to 122°F
Temperature Resolution0.1°
With Nist-traceable Calibration CertificateNo Calibration Certificate

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)17.02
Ship length (cm)1.27
Ship width (cm)4.7
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL TOOLS & INSTRUMENTS LLC SAM800HI Digital Pocket Heat Index Monitor, Sports Model, Red, 6.7 x 1.85 x 0.5 Inch Size
€121.84 /unit