Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL P1618FS-49 Side Views Probe Front 7 | AF2XJL 6YPT9

GENERAL TOOLS & INSTRUMENTS LLC P1618FS-49 Side Views Probe Front 7

Item: AF2XJL Model: P1618FS-49Cross Ref: 6YPT9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€895.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSide Views Probe
Accessory TypeCamera Probe
Camera Diameter4.9 mm
Camera Pixel Resolution320 px x 240 px
Compatible With BrandGeneral Tools & Instruments
Compatible With Grainger Part Number3PYV9, 6FAW1, 6FAW2, 8D202
Compatible With Manufacturer Model NumberDCS1600, DCS1700, DCS1800, DCS1800-TR, DCS2000, DCS800H16, H17, H8
Compatible With SeriesSeries DCS16
Field Of View60°
IncludesDCS1100 Systems
Manufacturer Warranty Length1 yr. Limited
Maximum Focus Distance6"
Minimum Focus Distance1/4"
Shaft Diameter0.19"
Shaft Length3.25 ft.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.86
Ship length (cm)26.67
Ship width (cm)24.13
HS code9013909000
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL TOOLS & INSTRUMENTS LLC P1618FS-49 Side Views Probe Front 7
€895.10 /unit