Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL P16181HP Vga Probe For Dcs1600/1800 | AC6MCX 34E658

GENERAL TOOLS & INSTRUMENTS LLC P16181HP Vga Probe For Dcs1600/1800

Item: AC6MCX Model: P16181HPCross Ref: 34E658
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€611.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVGA Resolution Probe
Camera Diameter5.5 mm
Camera Pixel Resolution640 px x 480 px
Compatible With BrandGeneral Tools & Instruments
Compatible With Manufacturer Model NumberDCS1800-TR, DCS800, H16, H17, H8
Compatible With SeriesSeries DCS16
Features(6) LED Lights, IP67 Rating
Field Of View60°
Includes110° Mirrored Probe Viewing Tip, Carrying Case
Manufacturer Warranty Length1 yr. Limited
Maximum Focus Distance12"
Minimum Focus Distance1/4"
Shaft Diameter0.22"
Shaft Length3.25 ft.

Shipping Info:

Ship weight (kg) 0.3555
Ship height (cm)26.04
Ship length (cm)24.38
Ship width (cm)2.95
HS code9013809000
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL TOOLS & INSTRUMENTS LLC P16181HP Vga Probe For Dcs1600/1800
€611.88 /unit