Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL LD7 Personal Lightning Detector 40 Miles | AE3CTM 5CFK7

GENERAL TOOLS & INSTRUMENTS LLC LD7 Personal Lightning Detector 40 Miles

Item: AE3CTM Model: LD7Cross Ref: 5CFK7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€155.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLightning Detector
Depth1"
Height3 1/4"
Width2 1/8"
Alert StyleAudible Alert
Battery SizeAAA
Detection Range - Maximum40 mi
Detection Range Boundaries6 mi, 12 mi, 24 mi, 40 mi
IncludesBatteries, Carabiner Clip
Includes Alphanumeric DisplayNo Display
Includes BatteriesBatteries Included
Number Of Batteries2
Overall Depth15/16"
Overall Height3 5/16"
Overall Width2 3/16"
Portability FeaturesCarabiner
Power SourceDisposable Battery
Product TypeLightning Detector

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)4.06
Ship length (cm)26.67
Ship width (cm)12.95
HS code8531800040
Country of OriginTW

Product Details:

    • Ranges (0 to 6 Miles, 6 to12 Miles, 12 to 24 Miles and 24 to 40 Miles.)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL TOOLS & INSTRUMENTS LLC LD7 Personal Lightning Detector 40 Miles
€155.40 /unit