Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL CDM77232 Iaq Analyzer Co2 Range 0 To 5000 Ppm | AE3CTJ 5CFK4

GENERAL TOOLS & INSTRUMENTS LLC CDM77232 Iaq Analyzer Co2 Range 0 To 5000 Ppm

Item: AE3CTJ Model: CDM77232Cross Ref: 5CFK4
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€850.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIAQ Analyzer
Carbon Dioxide Concentration0 ppm to 5000 ppm
Dew Point Range-100°F to 140°F
DisplayLCD
Power Source120 AC Adaptor
Relative Humidity Range0% to 99.9%
Temp. Range+14°F to +140°F
Wet Bulb Temp. Range8°F to 140°F

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)6.6
Ship length (cm)17.78
Ship width (cm)14.73
HS code8531100045
Country of OriginCN

Product Details:

    • Special Features: Wall Mountable or Desktop

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL TOOLS & INSTRUMENTS LLC CDM77232 Iaq Analyzer Co2 Range 0 To 5000 Ppm
€850.83 /unit