Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL 862 Probe Set 3 Pc | AC9EUH 3G945

GENERAL TOOLS & INSTRUMENTS LLC 862 Probe Set 3 Pc

Item: AC9EUH Model: 862Cross Ref: 3G945
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProbe Set
HandleKnurled
Handle Dia.1/4"
Handle MaterialAluminum
HeadHex
Magnet EndNo
Overall Length6 1/2"
Handle StyleKnurled
Number Of Pieces3
Tip MaterialSteel
Tip Style45° Angle, Hook, Multi Angle

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.02
Ship length (cm)22.1
Ship width (cm)7.11
HS code8205595560
Country of OriginCN

Product Details:

    • Replaceable Tip (No)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL TOOLS & INSTRUMENTS LLC 862 Probe Set 3 Pc
€17.32 /unit