GENERAL PIPE CLEANERS 114010 Jet Set, 30 Feet Length, 1/8 Inch Hose, Nozzle Set, Faucet Adapter | CH6DVB JM-1000-A

GENERAL PIPE CLEANERS 114010 JM-1000-A Jet Set, 30 Feet Length, 1/8 Inch Hose, Nozzle Set, Faucet Adapter

Item: CH6DVB Model: 114010Cross Ref: JM-1000-A
In Stock

Get it by Tuesday, Jun 17

€2,028.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrain Cleaner
Hose Size1/8"
Length30 ft.

Shipping Info:

Ship weight (kg) 11.7
Country of OriginUS

Product Details:

    • Jm-1000 Mini Jet Basic Unit And Packages

Product Variants

ProductModelHose SizeHose MaterialAmpsGpmPressurePrice
GENERAL PIPE CLEANERS 113390 Jet Set, 13A Motor, GFCI, 1500 Psi, 1.4 GPM Pump, Rubber Glove | CH6DVA JM-1000 113390--13A1.4 GPM1500 psi€1,976.40
GENERAL PIPE CLEANERS 114040 Jet Set, 50 Feet Length, 1/8 Inch Hose, Nozzle Set, Faucet Adapter | CH6DVC JM-1000-B 1140401/8"----€2,070.00
GENERAL PIPE CLEANERS 114140 Jet Set, 30 Feet Length, 3/16 Inch Stainless Steel Hose, Valve, Adapter | CH6DVD JM-1000-C 1141403/16"Stainless Steel---€2,244.60
RFQ
GENERAL PIPE CLEANERS 114150 Jet Set, 50 Feet Length, 3/16 Inch Stainless Steel Hose, Water Supply Hose | CH6DVE JM-1000-D 1141503/16"Stainless Steel---€2,444.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL PIPE CLEANERS 114010 JM-1000-A Jet Set, 30 Feet Length, 1/8 Inch Hose, Nozzle Set, Faucet Adapter
€2,028.60 /unit