GENERAL ELECTRIC TQD22200WL Circuit Breaker Feed-thru 200 Amp 240vac 2p 10kaic@240v | AG8WLX

GENERAL ELECTRIC TQD22200WL Circuit Breaker, Feed-thru, 200 A, 240 VAC

Item: AG8WLX Model: TQD22200WL
Limited Availability
€1,458.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Aic Rating10 kAIC @ 240V
Frame TypeTQD
Number Of Poles2
Voltage240V
Voltage TypeAC

Product Details:

    • Molded-case circuit breaker suitable for use with General Electric panelboards to protect the connected equipment from damages caused by overload or short-circuit occurrences
    • Features a thermal-magnetic trip unit to provide both instantaneous and long-time current limiting protection
    • Bolt-on mounting facility integrated with load-side lug terminals that allow both horizontal and vertical installations
    • UL listed

Product Variants

ProductModelNumber Of PolesAic RatingVoltage TypeFrame TypeVoltagePrice
GENERAL ELECTRIC TQD22100WL Circuit Breaker Feed-thru 100 Amp 240vac 2p 10kaic@240v | AG8WLT TQD22100WL210 kAIC @ 240VACTQD240V€1,799.96
RFQ
GENERAL ELECTRIC TQD22125WL Circuit Breaker Feed-thru 125 Amp 240vac 2p 10kaic@240v | AG8WLU TQD22125WL210 kAIC @ 240VACTQD240V€152.91
RFQ
GENERAL ELECTRIC TQD22150WL Circuit Breaker Feed-thru 150 Amp 240vac 2p 10kaic@240v | AG8WLV TQD22150WL210 kAIC @ 240VACTQD240V€152.91
RFQ
GENERAL ELECTRIC TQD22175WL Circuit Breaker Feed-thru 175 Amp 240vac 2p 10kaic@240v | AG8WLW TQD22175WL210 kAIC @ 240VACTQD240V€152.91
RFQ
GENERAL ELECTRIC TQD22225WL Circuit Breaker Feed-thru 225 Amp 240vac 2p 10kaic@240v | AG8WLY TQD22225WL210 kAIC @ 240VACTQD240V€152.91
RFQ
GENERAL ELECTRIC TQD32100WL Circuit Breaker Feed-thru 100 Amp 240vac 3p 10kaic@240v | AG8WMD TQD32100WL310 kAIC @ 240VACTQD240V€345.61
RFQ
GENERAL ELECTRIC TQD32125WL Circuit Breaker Feed-thru 125 Amp 240vac 3p 10kaic@240v | AG8WMF TQD32125WL310 kAIC @ 240VACTQD240V€345.61
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC TQD22200WL Circuit Breaker, Feed-thru, 200 A, 240 VAC
€1,458.00 /unit