GENERAL ELECTRIC TQC2110WL Circuit Breaker, THQC Frame Type, 240 Volts, 5 Amp., 2 Pole, AC Voltage | CE6KKB

GENERAL ELECTRIC TQC2110WL Molded Case Circuit Breaker, Q Line, 2 Pole, 10A, 240VAC

Item: CE6KKB Model: TQC2110WL
Limited Availability
€50.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Amps5A
Frame TypeTHQC
Number Of Poles2
Voltage240V AC
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.315

Product Details:

    • GE TQC2110WL Q-Line molded case circuit breaker ideal for protection against current overloads & short circuits in power distribution applications
    • Ideal for use with PowerMark circuit breaker loadcentres
    • Features feed-thru connection for secure connection and load side lug terminals for ease-of-wiring & eliminating loose connections
    • Equipped with thermal magnetic trip for providing both long-time & instantaneous trip functions for instantly reacting against severe short-circuits while avoiding tripping on mild overloads
    • UL-listed

Product Variants

ProductModelNumber Of PolesAmpsVoltage TypeFrame TypeVoltagePrice
GENERAL ELECTRIC THQC1115GF Circuit Breaker, THQC Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KJG THQC1115GF115AACTHQC--
RFQ
GENERAL ELECTRIC THQC1115GFT Circuit Breaker, THQC Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KJH THQC1115GFT115AACTHQC-€140.78
RFQ
GENERAL ELECTRIC THQC1120GFT Circuit Breaker, THQC Frame Type, 120 Volts, 20 Amp., 1 Pole, AC Voltage | CE6KJJ THQC1120GFT120AACTHQC-€140.78
RFQ
GENERAL ELECTRIC THQC1130GFT Circuit Breaker, THQC Frame Type, 120 Volts, 30 Amp., 1 Pole, AC Voltage | CE6KJK THQC1130GFT130AACTHQC-€140.78
RFQ
GENERAL ELECTRIC THQC21100WL Circuit Breaker, THQC Frame Type, 240 Volts, 100 Amp., 2 Pole, AC Voltage | CE6KJL THQC21100WL2100AACTHQC240V AC-
RFQ
GENERAL ELECTRIC THQC2115WL Circuit Breaker, THQC Frame Type, 240 Volts, 15 Amp., 2 Pole, AC Voltage | CE6KJM THQC2115WL215AACTHQC240V AC€40.01
GENERAL ELECTRIC THQC2120WL Circuit Breaker, THQC Frame Type, 240 Volts, 20 Amp., 2 Pole, AC Voltage | CE6KJN THQC2120WL220AACTHQC240V AC€40.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC TQC2110WL Molded Case Circuit Breaker, Q Line, 2 Pole, 10A, 240VAC
€50.14 /unit