GENERAL ELECTRIC TNLK20 Neutral Lug Kit, Powermark Gold And Plus Load Centers, 200 A, Screw/ Lug | CP6KQE

GENERAL ELECTRIC TNLK20 Neutral Lug Kit, Powermark Gold And Plus Load Centers, 200 A, Screw/ Lug

Item: CP6KQE Model: TNLK20Cross Ref: 32WT11
In Stock : 47 Units

Get it by Thursday, Jun 12

€18.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeutral Lug Kit
Accessory TypeNeutral Lug Kit
Amps200A
For Use WithPowermark Gold And Plus Load Centers
Includes(1) Lug, (1) Screw
Max. Wire Size2/0 AWG
Min. Wire Size6 AWG
Mounting LocationPanel Mount
Number Of Lugs Included1
Voltage120/240V AC

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)9.5
Ship length (cm)12.1
Ship width (cm)2.5

Product Variants

ProductModelAmpsMax. Wire SizeVoltageAccessory TypeMin. Wire SizeMounting LocationNumber Of Lugs IncludedPrice
GENERAL ELECTRIC TNLK250 Neutral Lug Kit, Powermark Gold And Plus Load Centers, 125 A, Screw/ Lug | CP6KQD TNLK250125A250 mcm120/240V ACNeutral Lug Kit6 AWGPanel Mount1€17.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC TNLK20 Neutral Lug Kit, Powermark Gold And Plus Load Centers, 200 A, Screw/ Lug
€18.51 /unit