Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC TMQV22200MM Feed-Thru Circuit Breaker, TMQV Frame Type, 240 Volts, 200 Amp., 2 Pole, AC Voltage | CE6KPX

GENERAL ELECTRIC TMQV22200MM Tenant Main Circuit Breaker, 200A, 2 Poles, 100kAIC at 240V

Item: CE6KPX Model: TMQV22200MM
In Stock : 12 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€932.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)6.99
Ship length (cm)10.46
Ship width (cm)15.24

Product Details:

    • GE TMQV22200MM circuit breaker designed for limiting let-through currents for providing protection to downstream components in power distribution applications
    • Ideal for 200A sockets & applications demanding very high interrupting capacity
    • Non-interchangeable thermal magnetic trip for delivering both long time and instantaneous trip functions
    • Features load side lug terminals & bolt-on design for ease of wiring & installation

Product Variants

ProductModelNumber Of PolesAmpsVoltage TypeFrame TypeVoltagePrice
GENERAL ELECTRIC TMQV22100MM Circuit Breaker, TMQV Frame Type, 240 Volts, 100 Amp., 2 Pole, AC Voltage | CE6KPU TMQV22100MM2100AACTMQV240V AC€798.92
GENERAL ELECTRIC TMQV22125MM Circuit Breaker, TMQV Frame Type, 240 Volts, 125 Amp., 2 Pole, AC Voltage | CE6KPV TMQV22125MM2125AACTMQV240V AC-
RFQ
GENERAL ELECTRIC TMQV22150MM Circuit Breaker, TMQV Frame Type, 240 Volts, 150 Amp., 2 Pole, AC Voltage | CE6KPW TMQV22150MM2150AACTMQV240V AC€798.92
GENERAL ELECTRIC TMQV22225MM Circuit Breaker, TMQV Frame Type, 240 Volts, 225 Amp., 2 Pole, AC Voltage | CE6KPY TMQV22225MM2225AACTMQV240V AC-
RFQ
GENERAL ELECTRIC TMQV32100 Circuit Breaker, TMQV Frame Type, 240 Volts, 100 Amp., 3 Pole, AC Voltage | CE6KPZ TMQV321003100AACTMQV240V AC€1,016.57
GENERAL ELECTRIC TMQV32125 Circuit Breaker, TMQV Frame Type, 240 Volts, 125 Amp., 3 Pole, AC Voltage | CE6KQA TMQV321253125AACTMQV240V AC€1,016.57
GENERAL ELECTRIC TMQV32175 Circuit Breaker, TMQV Frame Type, 240 Volts, 175 Amp., 3 Pole, AC Voltage | CE6KQB TMQV321753175AACTMQV240V AC€1,016.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC TMQV22200MM Tenant Main Circuit Breaker, 200A, 2 Poles, 100kAIC at 240V
€932.07 /unit