Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL ELECTRIC TLK250 Lug Kit, Powermark Gold And Plus Load Centers, 200 A | CP6KJK

GENERAL ELECTRIC TLK250 Lug Kit, Powermark Gold And Plus Load Centers, 200 A

Item: CP6KJK Model: TLK250Cross Ref: 32WR87
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLug Kit
Accessory TypeNeutral And Ground Lug Kit
Amps200A
For Use WithPowermark Gold And Plus Load Centers
Includes(1) Lug, (1) Screw, (1) Washer
Max. Wire Size250 mcm
Min. Wire Size6 AWG
Mounting LocationPanel Mount
Number Of Lugs Included1
Voltage120/240V AC

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAmpsVoltageNumber Of PolesTypeMax. Wire SizeFrame TypeVoltage TypeAccessory TypePrice
GENERAL ELECTRIC FCALK12 Lug Kit 15-20a Fb Breaker Set Of 3 | AE8DUD 6CNU4 FCALK1215/20A600V AC615-20A, FB Breaker-15A, 20A--€38.79
GENERAL ELECTRIC FCALK13 Lug Kit 25-60a Fb Breaker Set Of 3 | AE8DUE 6CNU5 FCALK1325/60A600V AC625-60A, FB Breaker-25A, 60A--€41.17
GENERAL ELECTRIC AL175JD Lug Kit 175 Amp | AG8LTV AL175JD175A-----AC-€239.78
RFQ
GENERAL ELECTRIC AL250JD Lug Kit 250 Amp | AG8LTW AL250JD250A-----AC-€227.66
RFQ
GENERAL ELECTRIC THLK150 Lug Kit 150 Amp 240vac 2p | AG8VZQ THLK150150A240V AC2.0---AC-€30.96
GENERAL ELECTRIC THLK200 Lug Kit 200 Amp 240vac 2p | AG8VZR THLK200200A240V AC2.0---AC-€49.27
GENERAL ELECTRIC TLK20 Lug Kit, Powermark Gold And Plus Load Centers, 125 A | CR3BHT TLK20125A120/240V AC--2/0 AWG--Neutral And Ground Lug Kit€18.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC TLK250 Lug Kit, Powermark Gold And Plus Load Centers, 200 A
€29.43 /unit