GENERAL ELECTRIC THQP235 Plug In Circuit Breaker Thqp 35 Amp 240vac 2p 10kaic@120v | AG8WCT

GENERAL ELECTRIC THQP235 Plug In Circuit Breaker Thqp 35 Amp 240vac 2p 10kaic@120v

Item: AG8WCT Model: THQP235Cross Ref: 6AXW4
In Stock : 648 Units

Get it by Thursday, Jun 12

€37.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug In Circuit Breaker
Aic Rating10 kAIC @ 120V
Frame TypeTHQP
Number Of Poles2
Voltage240V
Voltage TypeAC
Ac Voltage Rating120/240V AC
Amps35A
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StylePlug In
Circuit Breaker TypeStandard
Dc Voltage RatingNot Rated
Depth2.38"
For Use WithGE Panelboards
Frame Size100A/THQ
Length3.28"
Max. Air Rating10 kA at 120/240V AC
Max. Wire Size4 MCM
Min. Wire Size8 MCM
PhaseSingle
StandardsUL
Terminal ConnectionLug
Width1"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)8.57
Ship length (cm)7.62
Ship width (cm)5.08

Product Variants

ProductModelNumber Of PolesAmpsVoltageWire SizeAc Voltage RatingMax. Air RatingCircuit Breaker TypeVoltage TypePrice
GENERAL ELECTRIC THQP120 Plug Inch Circuit Breaker 20a 1p 10ka 240v | AE7WLF 6AXV3 THQP120120A-14 AWG120/240V AC10 kAStandard-€10.24
GENERAL ELECTRIC THQP220 Plug Inch Circuit Breaker 20a 2p 10ka 240v | AE7WLG 6AXW1 THQP220220A-14 AWG120/240V AC10 kAStandard-€30.39
GENERAL ELECTRIC THQP230 Plug Inch Circuit Breaker 30a 2p 10ka 240v | AE7WLH 6AXW3 THQP230230A-8 AWG120/240V AC10 kAStandard-€30.39
GENERAL ELECTRIC THQP115 Plug In Circuit Breaker Thqp 15 Amp 120vac 1p 10kaic@120v | AG8WCM THQP1151-120V AC----AC€10.24
GENERAL ELECTRIC THQP125 Plug In Circuit Breaker Thqp 25 Amp 120vac 1p 10kaic@120v | AG8WCN THQP1251-120V AC----AC€13.49
GENERAL ELECTRIC THQP150 Plug-In Circuit Breaker, THQP, 50 A, 120 VAC, 1P, 10 kAIC@120V | AG8WCP THQP1501-120V AC----AC€10.24
GENERAL ELECTRIC THQP215 Plug In Circuit Breaker Thqp 15 Amp 240vac 2p 10kaic@120v | AG8WCQ THQP2152-240V----AC€30.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC THQP235 Plug In Circuit Breaker Thqp 35 Amp 240vac 2p 10kaic@120v
€37.36 /unit