GENERAL ELECTRIC THQP140 Circuit Breaker, THQP Frame Type, 120 Volts, 40 Amp., 1 Pole, AC Voltage | CE6KPL

GENERAL ELECTRIC THQP140 Molded Case Circuit Breaker, 40A, 120 / 240VAC, Single Phase

Item: CE6KPL Model: THQP140Cross Ref: 6AXV7
In Stock : 575 Units

Get it by Thursday, Jun 12

€11.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Amps40A
Frame TypeTHQP
Number Of Poles1
Voltage TypeAC
Ac Voltage Rating120/240V AC
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StylePlug In
Circuit Breaker TypeStandard
Dc Voltage RatingNot Rated
Depth2.38"
For Use WithGE Panelboards
Frame Size100A/THQ
Length3.28"
Max. Air Rating10 kA at 120/240V AC
Max. Wire Size4 MCM
Min. Wire Size8 MCM
PhaseSingle
StandardsUL
Terminal ConnectionLug
Width0.5"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)6.05
Ship length (cm)8.33
Ship width (cm)1.27

Product Details:

    • GE THQP140 circuit breaker ideal for protection against current overloads & short circuits in power distribution applications
    • Features plastic construction to withstand temperatures ranging between 10 and 50 degrees C
    • Non-interchangeable thermal magnetic trip offers both long-time and instantaneous current limiting protection
    • Equipped with load side lug terminals supporting copper and aluminium wires of sizes ranging from 8 to 4 AWG
    • Plug-in mounting facility ensures ease-of-installation and reduces maintenance downtime
    • UL listed

Product Variants

ProductModelNumber Of PolesPrice
GENERAL ELECTRIC THQP130 Circuit Breaker, THQP Frame Type, 120 Volts, 30 Amp., 1 Pole, AC Voltage | CE6KPK THQP1301€10.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC THQP140 Molded Case Circuit Breaker, 40A, 120 / 240VAC, Single Phase
€11.95 /unit