Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC THQMV175D Circuit Breaker Kit Main 22kaic 175a 2p | AE7WLC 6AXU9

GENERAL ELECTRIC THQMV175D Circuit Breaker Kit Main 22kaic 175a 2p

Item: AE7WLC Model: THQMV175DCross Ref: 6AXU9
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€296.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Ac Voltage Rating120/240V AC
Amps175A
Circuit Breaker TypeStandard
Dc VoltageNot Rated
Depth6 3/4"
Frame SizeTHQ
Length4 1/2"
Max. Air Rating22 kA
Number Of Poles2
Terminal ConnectionLug
Terminal Connection TypeLug
Width8 3/4"
Accessory TypeMiniature Circuit Breaker
Circuit Breaker ActuatorToggle
Dc Voltage RatingNot Rated
PhaseSingle
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 1.1475
Ship height (cm)11.5
Ship length (cm)22.3
Ship width (cm)17.2
HS code8536308000
Country of OriginUS

Product Variants

ProductModelAmpsNumber Of PolesFrame TypeVoltageTerminal ConnectionTerminal Connection TypeDepthFrame SizePrice
GENERAL ELECTRIC THQMV100D Circuit Breaker Kit Main 22kaic 100a 2p | AE7WKZ 6AXU6 THQMV100D100A2--LugLug6 3/4"THQ€228.33
GENERAL ELECTRIC THQMV125D Circuit Breaker Kit Main 22kaic 125a 2p | AE7WLA 6AXU7 THQMV125D125A2--LugLug6 3/4"THQ€306.53
GENERAL ELECTRIC THQMV150D Circuit Breaker Kit Main 22kaic 150a 2p | AE7WLB 6AXU8 THQMV150D150A2--LugLug--€233.88
GENERAL ELECTRIC THQMV200D Circuit Breaker Kit Main 22kaic 200a 2p | AE7WLD 6AXV0 THQMV200D200A2--LugLug6 3/4"THQ-
RFQ
GENERAL ELECTRIC THQMV225D Circuit Breaker Kit Main 22kaic 225a 2p | AE7WLE 6AXV1 THQMV225D225A2--LugLug6 3/4"THQ€246.72
GENERAL ELECTRIC THQMV125 Bolt On Circuit Breaker Thql 125 Amp 240vac 2p 22kaic@240v | AG8WCK THQMV125125A2THQL240V-----
RFQ
GENERAL ELECTRIC THQMV225 Bolt On Circuit Breaker Thql 225 Amp 240vac 2p 22kaic@240v | AG8WCL THQMV225225A2THQL240V-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC THQMV175D Circuit Breaker Kit Main 22kaic 175a 2p
€296.06 /unit