Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL ELECTRIC THQLRK4 Retainer, Powermark Gold And Plus Thql Series 225A Max, 4 Inch Width, 6 Inch Length | CP6LGN

GENERAL ELECTRIC THQLRK4 Retainer 225A Max, 4 Inch Width, 6 Inch Length

Item: CP6LGN Model: THQLRK4Cross Ref: 32WR79
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetainer
Accessory TypeRetainer
For Use WithPowermark Gold And Plus Thql Series Circuit Breaker 225A Max
Length6"
Width4"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC THQLRK4 Retainer 225A Max, 4 Inch Width, 6 Inch Length
€13.95 /unit