Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL ELECTRIC THQL2115HID Plug In Circuit Breaker 15a 2p 10ka 240v | AC9PTZ 3HXK7

GENERAL ELECTRIC THQL2115HID Plug In Circuit Breaker 15a 2p 10ka 240v

Item: AC9PTZ Model: THQL2115HIDCross Ref: 3HXK7
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€80.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug In Circuit Breaker
Ac Voltage Rating120/240V AC
Air @ 120v Ac10 kA
Amps15A
Circuit Breaker TypeHigh Intensity Discharge
Dc VoltageNot Rated
Depth2.38"
Length3 7/25"
Max. Air Rating10 kA
Number Of Poles2
Terminal Connection TypeScrew Clamp
Width2"
Wire Size14 AWG
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StylePlug In
Compatible Panelboard/load Center SeriesAQ
Dc Voltage RatingNot Rated
PhaseSingle
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.324
Ship height (cm)7.87
Ship length (cm)25.15
Ship width (cm)8.64
HS code8536308000
Country of OriginUS

Product Variants

ProductModelNumber Of PolesAmpsCircuit Breaker TypeAc Voltage RatingMax. Air RatingTerminal Connection TypeAir @ 120v AcDepthPrice
GENERAL ELECTRIC THQL2160 Plug In Circuit Breaker 60a 2p 10ka 240v | AC8HXP 3AGG1 THQL2160260AStandard120/240V AC10 kALug10 kA2.38"€26.36
GENERAL ELECTRIC THQL2170 Plug In Circuit Breaker 70a 2p 10ka 240v | AC8HXQ 3AGG2 THQL2170270AStandard120/240V AC10 kALug10 kA2.38"€55.85
GENERAL ELECTRIC THQL2180 Plug In Circuit Breaker 80a 2p 10ka 240v | AC8HXR 3AGG3 THQL2180280AStandard120/240V AC10 kALug10 kA2.38"€66.95
GENERAL ELECTRIC THQL2190 Plug In Circuit Breaker 90a 2p 10ka 240v | AC8HXT 3AGG4 THQL2190290AStandard120/240V AC10 kALug10 kA2.38"€66.95
GENERAL ELECTRIC THQL21WY15 Plug In Circuit Breaker 15a 2p 10ka 240v | AC8HXU 3AGG5 THQL21WY15215ASwitched Neutral120/240V AC10 kAScrew Clamp10 kA2.38"€98.70
GENERAL ELECTRIC THQL21WY20 Plug In Circuit Breaker 20a 2p 10ka 240v | AC8HXV 3AGG6 THQL21WY20220ASwitched Neutral120/240V AC10 kAScrew Clamp10 kA2.38"€98.70
GENERAL ELECTRIC THQL21WY30 Plug In Circuit Breaker 30a 2p 10ka 240v | AC8HXW 3AGG7 THQL21WY30230ASwitched Neutral120/240V AC10 kAScrew Clamp10 kA2.38"€98.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC THQL2115HID Plug In Circuit Breaker 15a 2p 10ka 240v
€80.04 /unit