Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC THQB21WY15 Bolt On Circuit Breaker Thqb 15 Amp 240vac 2p 10kaic@120v | AG8WAA

GENERAL ELECTRIC THQB21WY15 Bolt On Circuit Breaker Thqb 15 Amp 240vac 2p 10kaic@120v

Item: AG8WAA Model: THQB21WY15
In Stock : 17 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€164.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Ac Voltage Rating240V AC
Aic Rating10 kAIC @ 120V
Amps15A
Circuit Breaker TypeThermal Magnetic Protection
Frame TypeTHQB
Number Of Poles2
Voltage240V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.333
Ship height (cm)8.33
Ship length (cm)6.03
Ship width (cm)5.08

Product Variants

ProductModelNumber Of PolesAmpsCircuit Breaker TypeAic RatingMin. Wire SizeTerminal Connection TypeTerminal ConnectionAc Voltage RatingPrice
GENERAL ELECTRIC THQB32020 Circuit Breaker 3pole 20a Thq 240v 10ka | AC9PVV 3HXW3 THQB320203-Standard-14 AWGScrew ClampScrew Clamp240V AC€129.61
GENERAL ELECTRIC THQB32030 Circuit Breaker 3pole 30a Thq 240v 10ka | AC9PVW 3HXW5 THQB320303-Standard-14 AWGScrew ClampScrew Clamp240V AC€129.61
GENERAL ELECTRIC THQB32070 Circuit Breaker 3pole 70a Thq 240v 10ka | AC9PWA 3HXX2 THQB32070370AStandard-8 AWGLugLug240V AC€152.02
GENERAL ELECTRIC THQB32080 Circuit Breaker 3pole 80a Thq 240v 10ka | AC9PWB 3HXX3 THQB32080380AStandard-6 AWGLugLug240V AC€185.96
GENERAL ELECTRIC THQB32100 Circuit Breaker 3pole 100a Thq 240v 10ka | AC9PWC 3HXX5 THQB321003100AStandard-6 AWGLugLug240V AC€185.96
GENERAL ELECTRIC THQB2170ST1 Bolt On Circuit Breaker Thqb 70 Amp 240vac 2p 10kaic@120v | AG8VZV THQB2170ST1270A-10 kAIC @ 120V---240V AC€291.89
RFQ
GENERAL ELECTRIC THQB2180 Bolt On Circuit Breaker Thqb 80 Amp 240vac 2p 10kaic@240v | AG8VZW THQB2180280AStandard10 kAIC @ 240V---240V AC€111.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC THQB21WY15 Bolt On Circuit Breaker Thqb 15 Amp 240vac 2p 10kaic@120v
€164.82 /unit