Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC THQB2130GFEP Circuit Breaker, THQB Frame Type, 240 Volts, 30 Amp., 2 Pole, AC Voltage | CE6KHN

GENERAL ELECTRIC THQB2130GFEP Molded Case Circuit Breaker, 2P, 30A, 10kAIC @ 240V

Item: CE6KHN Model: THQB2130GFEP
In Stock : 110 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€300.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Amps30A
Frame TypeTHQB
Number Of Poles2
Voltage240V AC
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.3696
Ship height (cm)5.08
Ship length (cm)6.05
Ship width (cm)6.91

Product Details:

    • GE THQB2130GFEP circuit breaker designed for protection against current overloads and short circuits
    • Features thermal magnetic trip unit providing both instantaneous and time delayed functions for maximum current limiting protection
    • Bolt-on design allows quick installation and load side lug terminals provide hassle-free wiring connection
    • UL-listed

Product Variants

ProductModelNumber Of PolesPrice
GENERAL ELECTRIC THHQB1115 Circuit Breaker, THQB Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KFF THHQB11151€38.31
GENERAL ELECTRIC THHQB1115AF Circuit Breaker, THQB Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KFG THHQB1115AF1€221.53
GENERAL ELECTRIC THHQB1115GFT Ground Fault Circuit Breaker, THQB Frame Type, 120 Volts, 15 Amp., 1 Pole, AC Voltage | CE6KFH THHQB1115GFT1€234.19
GENERAL ELECTRIC THHQB1130GFT Circuit Breaker, THQB Frame Type, 120 Volts, 30 Amp., 1 Pole, AC Voltage | CE6KFJ THHQB1130GFT1€234.19
GENERAL ELECTRIC THHQB1135 Circuit Breaker, THQB Frame Type, 120 Volts, 35 Amp., 1 Pole, AC Voltage | CE6KFK THHQB11351€39.87
GENERAL ELECTRIC THHQB21100 Circuit Breaker, THQB Frame Type, 240 Volts, 100 Amp., 2 Pole, AC Voltage | CE6KFL THHQB211002€142.40
GENERAL ELECTRIC THHQB2115 Circuit Breaker, THQB Frame Type, 240 Volts, 15 Amp., 2 Pole, AC Voltage | CE6KFM THHQB21152€88.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC THQB2130GFEP Molded Case Circuit Breaker, 2P, 30A, 10kAIC @ 240V
€300.37 /unit