GENERAL ELECTRIC THLC136040WL Circuit Breaker, Feed-thru, 40 A, 600 VAC, 3p, 200kAIC@480V | AG8VYZ

GENERAL ELECTRIC THLC136040WL Circuit Breaker, Feed-thru, 40 A, 600 VAC, 3p, 200kAIC@480V

Item: AG8VYZ Model: THLC136040WL
Limited Availability
€1,237.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Aic Rating200 kAIC @ 480V
Number Of Poles3
Voltage600V
Voltage TypeAC

Product Details:

    • General Electric THLC136040WL is a 3-pole molded case circuit breaker with current interrupt rating of 200 kAIC at 480 V.
    • This bolt-on style GE circuit breaker features a non-interchangeable thermal-magnetic trip, load side lug terminals, current rating of 40 A and voltage rating of 600 VAC.

Product Variants

ProductModelNumber Of PolesVoltage TypeVoltageAic RatingPrice
GENERAL ELECTRIC THLC136015WL Circuit Breaker Feed-thru 15 Amp 600vac 3p 200kaic@480v | AG8VYW THLC136015WL3AC600V200 kAIC @ 480V-
RFQ
GENERAL ELECTRIC THLC136020WL Circuit Breaker Feed-thru 20 Amp 600vac 3p 200kaic@480v | AG8VYX THLC136020WL3AC600V200 kAIC @ 480V€1,237.06
RFQ
GENERAL ELECTRIC THLC136030WL Circuit Breaker Feed-thru 30 Amp 600vac 3p 200kaic@480v | AG8VYY THLC136030WL3AC600V200 kAIC @ 480V€1,237.06
RFQ
GENERAL ELECTRIC THLC136050WL Circuit Breaker Feed-thru 50 Amp 600vac 3p 200kaic@480v | AG8VZA THLC136050WL3AC600V200 kAIC @ 480V€1,237.06
RFQ
GENERAL ELECTRIC THLC136070WL Circuit Breaker Feed-thru 70 Amp 600vac 3p 200kaic@480v | AG8VZB THLC136070WL3AC600V200 kAIC @ 480V€1,492.55
RFQ
GENERAL ELECTRIC THLC136080WL Circuit Breaker Feed-thru 80 Amp 600vac 3p 200kaic@480v | AG8VZC THLC136080WL3AC600V200 kAIC @ 480V€1,071.00
RFQ
GENERAL ELECTRIC THLC136090WL Circuit Breaker Feed-thru 90 Amp 600vac 3p 200kaic@480v | AG8VZD THLC136090WL3AC600V200 kAIC @ 480V-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC THLC136040WL Circuit Breaker, Feed-thru, 40 A, 600 VAC, 3p, 200kAIC@480V
€1,237.06 /unit