Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC THHQL32090 Circuit Breaker 240 Volts, 90 Amp., 3 Pole, AC Voltage | CE6KLF

GENERAL ELECTRIC THHQL32090 Molded Case Circuit Breaker, 22kAIC@240V, 90A, 3 Pole

Item: CE6KLF Model: THHQL32090
In Stock : 8 Units

Get it by Monday, Jun 9

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€266.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Amps90A
Number Of Poles3
Voltage240V AC
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.4761
Ship height (cm)8.33
Ship length (cm)6.03
Ship width (cm)7.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC THHQL32090 Molded Case Circuit Breaker, 22kAIC@240V, 90A, 3 Pole
€266.95 /unit