GENERAL ELECTRIC THHQL2120 Circuit Breaker 2pole 20a Thq 22ka | AC9PTG 3HXG6

GENERAL ELECTRIC THHQL2120 Circuit Breaker 2pole 20a Thq 22ka

Item: AC9PTG Model: THHQL2120Cross Ref: 3HXG6
In Stock : 230 Units

Get it by Friday, Jun 13

€71.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug In Circuit Breaker
Air @ 120v Ac22 kA
Amps20A
Circuit Breaker TypeHigh Interrupting Capacity
Number Of Poles2
Terminal Connection TypeScrew Clamp
Ac Voltage Rating120/240V AC
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StylePlug In
Compatible Panelboard/load Center SeriesAQ
Dc Voltage RatingNot Rated
Depth2.38"
For Use WithPower Mark Gold Load Centers And AQ Lighting Panels
Frame SizeTHQ
Length3.28"
Max. Air Rating22 kA at 120/240V AC
Max. Wire Size8 AWG
Min. Wire Size14 AWG
PhaseSingle
StandardsUL LISTED
Terminal ConnectionScrew Clamp
Width2"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)8.57
Ship length (cm)7.62
Ship width (cm)5.08
HS code8536308000
Country of OriginDO

Product Variants

ProductModelNumber Of PolesAmpsCircuit Breaker TypeAc Voltage RatingMax. Air RatingTerminal Connection TypeAir @ 120v AcDepthPrice
GENERAL ELECTRIC THQL2160 Plug In Circuit Breaker 60a 2p 10ka 240v | AC8HXP 3AGG1 THQL2160260AStandard120/240V AC10 kALug10 kA2.38"€26.36
GENERAL ELECTRIC THQL2170 Plug In Circuit Breaker 70a 2p 10ka 240v | AC8HXQ 3AGG2 THQL2170270AStandard120/240V AC10 kALug10 kA2.38"€55.85
GENERAL ELECTRIC THQL2180 Plug In Circuit Breaker 80a 2p 10ka 240v | AC8HXR 3AGG3 THQL2180280AStandard120/240V AC10 kALug10 kA2.38"€66.95
GENERAL ELECTRIC THQL2190 Plug In Circuit Breaker 90a 2p 10ka 240v | AC8HXT 3AGG4 THQL2190290AStandard120/240V AC10 kALug10 kA2.38"€66.95
GENERAL ELECTRIC THQL21WY15 Plug In Circuit Breaker 15a 2p 10ka 240v | AC8HXU 3AGG5 THQL21WY15215ASwitched Neutral120/240V AC10 kAScrew Clamp10 kA2.38"€98.70
GENERAL ELECTRIC THQL21WY20 Plug In Circuit Breaker 20a 2p 10ka 240v | AC8HXV 3AGG6 THQL21WY20220ASwitched Neutral120/240V AC10 kAScrew Clamp10 kA2.38"€98.70
GENERAL ELECTRIC THQL21WY30 Plug In Circuit Breaker 30a 2p 10ka 240v | AC8HXW 3AGG7 THQL21WY30230ASwitched Neutral120/240V AC10 kAScrew Clamp10 kA2.38"€98.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC THHQL2120 Circuit Breaker 2pole 20a Thq 22ka
€71.51 /unit