Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC THHQL21100 Circuit Breaker 2pole 100a Thq 22ka | AC9PTF 3HXG5

GENERAL ELECTRIC THHQL21100 Circuit Breaker 2pole 100a Thq 22ka

Item: AC9PTF Model: THHQL21100Cross Ref: 3HXG5
In Stock : 84 Units

Get it by Monday, Jun 9

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€159.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug In Circuit Breaker
Ac Voltage Rating120/240V AC
Air @ 120v Ac22 kA
Amps100A
Circuit Breaker TypeHigh Interrupting Capacity
Dc VoltageNot Rated
Depth2.37"
Length2"
Max. Air Rating22 kA
Number Of Poles2
Terminal Connection TypeLug
Width2"
Wire Size6 AWG to 1/0 AWG
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StylePlug In
Compatible Panelboard/load Center SeriesAQ
Dc Voltage RatingNot Rated
Frame SizeTHQ
PhaseSingle
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)8.57
Ship length (cm)7.62
Ship width (cm)5.08
HS code8536308000
Country of OriginUS

Product Variants

ProductModelNumber Of PolesAmpsCircuit Breaker TypeAc Voltage RatingMax. Air RatingTerminal Connection TypeAir @ 120v AcDepthPrice
GENERAL ELECTRIC THQL2160 Plug In Circuit Breaker 60a 2p 10ka 240v | AC8HXP 3AGG1 THQL2160260AStandard120/240V AC10 kALug10 kA2.38"€26.36
GENERAL ELECTRIC THQL2170 Plug In Circuit Breaker 70a 2p 10ka 240v | AC8HXQ 3AGG2 THQL2170270AStandard120/240V AC10 kALug10 kA2.38"€55.85
GENERAL ELECTRIC THQL2180 Plug In Circuit Breaker 80a 2p 10ka 240v | AC8HXR 3AGG3 THQL2180280AStandard120/240V AC10 kALug10 kA2.38"€66.95
GENERAL ELECTRIC THQL2190 Plug In Circuit Breaker 90a 2p 10ka 240v | AC8HXT 3AGG4 THQL2190290AStandard120/240V AC10 kALug10 kA2.38"€66.95
GENERAL ELECTRIC THQL21WY15 Plug In Circuit Breaker 15a 2p 10ka 240v | AC8HXU 3AGG5 THQL21WY15215ASwitched Neutral120/240V AC10 kAScrew Clamp10 kA2.38"€98.70
GENERAL ELECTRIC THQL21WY20 Plug In Circuit Breaker 20a 2p 10ka 240v | AC8HXV 3AGG6 THQL21WY20220ASwitched Neutral120/240V AC10 kAScrew Clamp10 kA2.38"€98.70
GENERAL ELECTRIC THQL21WY30 Plug In Circuit Breaker 30a 2p 10ka 240v | AC8HXW 3AGG7 THQL21WY30230ASwitched Neutral120/240V AC10 kAScrew Clamp10 kA2.38"€98.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC THHQL21100 Circuit Breaker 2pole 100a Thq 22ka
€159.13 /unit