GENERAL ELECTRIC TGL20 Ground Kit, Pro-Stock A-Series Panelboards, 400 A, 1 Terminals, 6 Awg Min. Wire Size | CP6KGT

GENERAL ELECTRIC TGL20 Ground Kit Panelboards, 400 A, 1 Terminals, 6 Awg Min. Wire Size

Item: CP6KGT Model: TGL20Cross Ref: 32FV95
In Stock : 543 Units

Get it by Friday, Jun 6

€18.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGround Kit
Accessory TypeGround Kit
Amps400A
For Use WithPro-Stock A-Series Panelboards
Includes(1) Main Lug For TGL Terminal Kits
Max. Wire Size0.365 AWG
Min. Wire Size6 AWG

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)10.2
Ship length (cm)2
Ship width (cm)12.7

Product Variants

ProductModelAmpsMin. Wire SizeMax. Wire SizeAccessory TypePrice
GENERAL ELECTRIC TGK12 Ground Kit, Powermark Gold And Plus Load Centers, 125 A, 12 Terminals, Mounting Screws | CP6KGL TGK12125A14 AWG4 AWGGround Kit€24.81
GENERAL ELECTRIC TGK32 Ground Kit, Powermark Gold And Plus Load Centers, 200 A, 32 Terminals, Mounting Screws | CP6KGM TGK32200A14 AWG4 AWGGround Kit€24.81
GENERAL ELECTRIC TGK24 Ground Kit, Powermark Gold And Plus Load Centers, 225 A, 24 Terminals, Mounting Screws | CP6KGN TGK24225A14 AWG4 AWGGround Kit€24.81
GENERAL ELECTRIC TGK42 Ground Kit, Powermark Gold And Plus Load Centers, 225 A, 42 Terminals, Mounting Screws | CP6KGP TGK42225A14 AWG4 AWGGround Kit€52.53
GENERAL ELECTRIC TGL2 Ground Kit, Powermark Gold And Plus Load Centers, 600 A, 7 Terminals, Mounting Screws | CP6KGQ TGL2600A14 AWG4 AWGGround Kit€23.11
GENERAL ELECTRIC TGK4 Ground Kit, Powermark Gold And Plus Load Centers, 70 A, 4 Terminals, Mounting Screws | CP6KGR TGK470A14 AWG4 AWGGround Kit€18.51
GENERAL ELECTRIC TGL1 Ground Kit, Spec-Setter Safety Switch, 200 A, 7 Terminals, Mounting Screws | CP6KGU TGL1200A14 AWG4 AWGGround Kit€15.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC TGL20 Ground Kit Panelboards, 400 A, 1 Terminals, 6 Awg Min. Wire Size
€18.13 /unit