Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC TEYL3110B Circuit Breaker 110a 3p 277/480vac 65ka | AG2VJP 32HZ66

GENERAL ELECTRIC TEYL3110B Circuit Breaker 110a 3p 277/480vac 65ka

Item: AG2VJP Model: TEYL3110BCross Ref: 32HZ66
In Stock : 17 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2,448.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Ac Voltage Rating277/480V AC
Amps110A
Circuit Breaker TypeStandard
Dc Voltage250V DC
Depth3"
Height5 1/5"
Max. Air Rating65 kA
Min. Wire Size4 AWG
MountingBolt On Panelboard
Number Of Poles3
Phase3
Phase ConnectionABC
Terminal Connection TypeLug
Trip TypeThermal Magnetic
Width3"
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleBolt On Panelboard
Dc Voltage Rating250V AC
Instantaneous TripFixed
StandardsUL

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)13.34
Ship length (cm)20.96
Ship width (cm)15.24
HS code8536200020

Product Details:

    • Instantaneous Trip (Fixed)

Product Variants

ProductModelNumber Of PolesAmpsAc Voltage RatingPhaseMin. Wire SizeTerminal Connection TypeDc VoltageCircuit Breaker TypePrice
GENERAL ELECTRIC TEYL1015B Circuit Breaker 15a 1p 277vac 65ka | AG2VEJ 32HY67 TEYL1015B115A277V AC114 AWGScrew Clamp125V DCStandard€257.46
GENERAL ELECTRIC TEYL1020B Circuit Breaker 20a 1p 277vac 65ka | AG2VEK 32HY68 TEYL1020B120A277V AC114 AWGScrew Clamp125V DCStandard€257.46
GENERAL ELECTRIC TEYL1025B Circuit Breaker 25a 1p 277vac 65ka | AG2VEL 32HY69 TEYL1025B125A277V AC110 AWGLug125V DCStandard€273.51
GENERAL ELECTRIC TEYL1030B Circuit Breaker 30a 1p 277vac 65ka | AG2VEM 32HY70 TEYL1030B130A277V AC110 AWGLug125V DCStandard€257.46
GENERAL ELECTRIC TEYL1035B Circuit Breaker 35a 1p 277vac 65ka | AG2VEN 32HY71 TEYL1035B135A277V AC110 AWGLug125V DCStandard€778.79
GENERAL ELECTRIC TEYL1040B Circuit Breaker 40a 1p 277vac 65ka | AG2VEP 32HY72 TEYL1040B140A277V AC110 AWGLug125V DCStandard€318.06
GENERAL ELECTRIC TEYL1045B Circuit Breaker 45a 1p 277vac 65ka | AG2VEQ 32HY73 TEYL1045B145A277V AC110 AWGLug125V DCStandard€778.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC TEYL3110B Circuit Breaker 110a 3p 277/480vac 65ka
€2,448.83 /unit