Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL ELECTRIC TEYF115 Circuit Breaker 15a 1p 277vac 18ka | AG2VJR 32HZ68

GENERAL ELECTRIC TEYF115 Circuit Breaker 15a 1p 277vac 18ka

Item: AG2VJR Model: TEYF115Cross Ref: 32HZ68
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€652.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Ac Voltage Rating277V AC
Amps15A
Circuit Breaker TypeStandard
Dc Voltage125V DC
Depth3"
Height5 1/5"
Max. Air Rating18 kA
Min. Wire Size14 AWG
MountingBolt On Panelboard
Number Of Poles1
Phase3
Phase ConnectionABC
Terminal Connection TypeScrew Clamp
Trip TypeThermal Magnetic
Width1"
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleBolt On Panelboard
Dc Voltage Rating125V DC
Instantaneous TripFixed
StandardsCSA, UL

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)13.34
Ship length (cm)20.96
Ship width (cm)15.24
HS code8536200020

Product Details:

    • Instantaneous Trip (Fixed)

Product Variants

ProductModelNumber Of PolesAmpsAc Voltage RatingMin. Wire SizeTerminal Connection TypeDc VoltageCircuit Breaker TypePhasePrice
GENERAL ELECTRIC TEYF120 Circuit Breaker 20a 1p 277vac 18ka | AG2VJT 32HZ69 TEYF120120A277V AC14 AWGScrew Clamp125V DCStandard3€289.84
GENERAL ELECTRIC TEYF125 Circuit Breaker 25a 1p 277vac 18ka | AG2VJU 32HZ70 TEYF125125A277V AC14 AWGScrew Clamp125V DCStandard3€603.72
GENERAL ELECTRIC TEYF130 Circuit Breaker 30a 1p 277vac 18ka | AG2VJV 32HZ71 TEYF130130A277V AC14 AWGScrew Clamp125V DCStandard3€590.45
GENERAL ELECTRIC TEYF135 Circuit Breaker 35a 1p 277vac 18ka | AG2VJW 32HZ72 TEYF135135A277V AC10 AWGLug125V DCStandard3€603.72
GENERAL ELECTRIC TEYF140 Circuit Breaker 40a 1p 277vac 18ka | AG2VJX 32HZ73 TEYF140140A277V AC10 AWGLug125V DCStandard3€603.72
GENERAL ELECTRIC TEYF145 Circuit Breaker 45a 1p 277vac 18ka | AG2VJY 32HZ74 TEYF145145A277V AC10 AWGLug125V DCStandard3€610.86
GENERAL ELECTRIC TEYF150 Circuit Breaker 50a 1p 277vac 18ka | AG2VJZ 32HZ75 TEYF150150A277V AC10 AWGLug125V DCStandard3€603.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC TEYF115 Circuit Breaker 15a 1p 277vac 18ka
€652.10 /unit