GENERAL ELECTRIC TEYD3025B Circuit Breaker 25a 3p 277/480vac 25ka | AG2VGV 32HZ25

GENERAL ELECTRIC TEYD3025B Circuit Breaker 25a 3p 277/480vac 25ka

Item: AG2VGV Model: TEYD3025BCross Ref: 32HZ25
In Stock : 48 Units

Get it by Friday, Jun 13

€774.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Ac Voltage Rating277/480V AC
Amps25A
Circuit Breaker TypeStandard
Dc VoltageNot Rated
Depth3"
Height5 1/5"
Max. Air Rating25 kA
Min. Wire Size10 AWG
MountingBolt On Panelboard
Number Of Poles3
Phase3
Phase ConnectionABC
Terminal Connection TypeLug
Trip TypeThermal Magnetic
Width3"
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleBolt On Panelboard
Dc Voltage Rating250V AC
For Use WithGE AS Lighting Panels
Frame Size125A/TEY
Instantaneous TripFixed
Max. Wire Size4 AWG
SeriesTEY Series
StandardsUL
Terminal ConnectionLug

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)13.21
Ship length (cm)7.62
Ship width (cm)7.62
HS code8536200020

Product Details:

    • Instantaneous Trip (Fixed)

Product Variants

ProductModelNumber Of PolesAmpsAc Voltage RatingPhaseMin. Wire SizeTerminal Connection TypeCircuit Breaker TypePhase ConnectionPrice
GENERAL ELECTRIC TEYD1015B Circuit Breaker 15a 1p 277vac 25ka | AG2VDM 32HY47 TEYD1015B115A277V AC114 AWGScrew ClampStandardABC€219.06
GENERAL ELECTRIC TEYD1020B Circuit Breaker 20a 1p 277vac 25ka | AG2VDN 32HY48 TEYD1020B120A277V AC114 AWGScrew ClampStandardABC€219.06
GENERAL ELECTRIC TEYD1025B Circuit Breaker 25a 1p 277vac 25ka | AG2VDP 32HY49 TEYD1025B125A277V AC110 AWGLugStandardABC€232.57
GENERAL ELECTRIC TEYD1030B Circuit Breaker 30a 1p 277vac 25ka | AG2VDQ 32HY50 TEYD1030B130A277V AC110 AWGLugStandardABC€219.06
GENERAL ELECTRIC TEYD1035B Circuit Breaker 35a 1p 277vac 25ka | AG2VDR 32HY51 TEYD1035B135A277V AC110 AWGLugStandardABC€232.57
GENERAL ELECTRIC TEYD1040B Circuit Breaker 40a 1p 277vac 25ka | AG2VDT 32HY52 TEYD1040B140A277V AC110 AWGLugStandardABC€623.22
GENERAL ELECTRIC TEYD1045B Circuit Breaker 45a 1p 277vac 25ka | AG2VDU 32HY53 TEYD1045B145A277V AC110 AWGLugStandardABC€618.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC TEYD3025B Circuit Breaker 25a 3p 277/480vac 25ka
€774.08 /unit