Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL ELECTRIC TEY3B Mounting Base Tey | AC9PMM 3HWP3

GENERAL ELECTRIC TEY3B Mounting Base Tey

Item: AC9PMM Model: TEY3BCross Ref: 3HWP3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€96.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Base
Amps15/100A
Frame Type100A
TypeTey
Voltage277V AC
Accessory TypeBolt-On Mounting Base
Mounting LocationBreaker

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)4.57
Ship length (cm)16.51
Ship width (cm)7.62
HS code8538908020
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC TEY3B Mounting Base Tey
€96.65 /unit