Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC TED124020WL Circuit Breaker 20a 2p 480vac Lug | AE8EDN 6CPR1

GENERAL ELECTRIC TED124020WL Molded Case Circuit Breaker, Bolt-On, 20 A, 480 VAC

Item: AE8EDN Model: TED124020WLCross Ref: 6CPR1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,213.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Ac Voltage Rating480V AC
Air @ 240vac18 kA
Air @ 480v Ac18 kA
Amps20A
Circuit Breaker TypeStandard
Dc Voltage250V DC
Depth3 2/5"
Height6.3"
Max. Air Rating18 kA
Min. Wire Size14 AWG
MountingBolt On Panelboard
Number Of Poles2
Phase1
Terminal Connection TypeLine, Load Lug
Trip TypeThermal Magnetic
Width2.7"
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleBolt On Panelboard
Instantaneous TripFixed
StandardsCSA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 1.2825
Ship height (cm)11.94
Ship length (cm)22.35
Ship width (cm)7.87
HS code8536308000
Country of OriginUS

Product Details:

    • Molded case circuit breaker used to provide reliable circuit protection from damages caused by overloading or short-circuiting
    • Features a thermal-magnetic trip unit, rated at 20 A 480 VAC / 250 VDC, to provide both long-time and instantaneous current limiting functions
    • Equipped with line / load lug terminal connection and bolt-on panelboard mounting style for accommodating wire sizes of 14 - 8 AWG
    • UL listed and CSA certified; suitable for reverse feed operations

Product Variants

ProductModelNumber Of PolesAmpsMin. Wire SizeVoltageAic RatingCircuit Breaker TypeAc Voltage RatingPhasePrice
GENERAL ELECTRIC TED124015WL Circuit Breaker 15a 2p 480vac Lug | AE8EDM 6CPR0 TED124015WL215A---Standard480V AC-€1,043.72
GENERAL ELECTRIC TED124025WL Circuit Breaker 25a 2p 480vac Lug | AE8EDP 6CPR2 TED124025WL225A14 AWG--Standard480V AC1€968.03
GENERAL ELECTRIC TED124030WL Circuit Breaker 30a 2p 480vac Lug | AE8EDQ 6CPR3 TED124030WL230A14 AWG--Standard480V AC1€971.99
GENERAL ELECTRIC TED124035WL Circuit Breaker 35a 2p 480vac Lug | AE8EDR 6CPR4 TED124035WL235A12 AWG, 14 AWG--Standard480V AC1€974.12
GENERAL ELECTRIC TED124040WL Circuit Breaker 40a 2p 480vac Lug | AE8EDT 6CPR5 TED124040WL240A12 AWG, 14 AWG--Standard480V AC1€971.99
GENERAL ELECTRIC TED124045WL Circuit Breaker 45a 2p 480vac Lug | AE8EDU 6CPR6 TED124045WL245A12 AWG, 14 AWG--Standard480V AC1€974.12
GENERAL ELECTRIC TED124050WL Circuit Breaker 50a 2p 480vac Lug | AE8EDV 6CPR7 TED124050WL250A---Standard480V AC-€968.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC TED124020WL Molded Case Circuit Breaker, Bolt-On, 20 A, 480 VAC
€1,213.09 /unit