GENERAL ELECTRIC SKLC3612L3XX Circuit Breaker, SKLC Frame Type, 600 Volts, 1200 Amp., 3 Pole, AC Voltage | CE6KAY

GENERAL ELECTRIC SKLC3612L3XX Bolt-On Circuit Breaker, 1200A, 600V, 65kAIC @ 480V

Item: CE6KAY Model: SKLC3612L3XX
Limited Availability
€9,922.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Amps1200A
Frame TypeSKLC
Number Of Poles3
Voltage600V AC
Voltage TypeAC

Product Details:

General Electric SKLC3612L3XX bolt-on circuit breaker is used to interrupt the flow of electricity when a fault occurs, preventing damage to equipment, fires or electrical hazards. This breaker is typically employed in electrical distribution panels and load centers to protect circuits and electrical systems from overloads and short circuits.

Features:

  • General Electric SKLC3612L3XX bolt-on circuit breaker features long-time, short-time and instantaneous LSI trip functions, ensuring tailored protection against prolonged overloads, short-term faults and immediate fault responses.
  • This breaker has a solid-state design with an advanced semiconductor technology, enhancing reliability and accuracy in tripping during electrical faults.
  • It comes with a versatile 3-phase compatibility, making it suitable for various industrial and commercial electrical systems.
  • This breaker offers a remarkable 35000A interrupting capacity at 480V, guaranteeing the safe interruption of high fault currents without system damage.
  • It is equipped with an interchangeable RMS trip unit, allowing for customisable trip settings to meet specific protection requirements, adding flexibility to your electrical system design.

Frequently Asked Questions:

Q. Does Raptor Supplies offer other circuit breakers with lower current ratings?

A. Yes, customers looking for a circuit breaker with lower current ratings can opt for General Electric SKLC3608L4XX molded case circuit breaker having current rating of 800A.

Q. How do I select the appropriate trip settings for my application with the interchangeable RMS trip unit?

A. The RMS trip unit allows customisation of trip settings. To choose the right settings, consider the specific protection requirements of your electrical system, load characteristics and fault conditions.

Product Variants

ProductModelAmpsNumber Of PolesVoltage TypeFrame TypeVoltagePrice
GENERAL ELECTRIC SKLC3608L3XX Bolt On Circuit Breaker, SKLC Frame Type, 600 Volts, 800 Amp., 3 Pole, AC Voltage | CE6KAU SKLC3608L3XX------
RFQ
GENERAL ELECTRIC SKLC3608L4XX Circuit Breaker, SKLC Frame Type, 600 Volts, 800 Amp., 3 Pole, AC Voltage | CE6KAV SKLC3608L4XX800A3ACSKLC600V AC-
RFQ
GENERAL ELECTRIC SKLC3608L5XX Circuit Breaker, SKLC Frame Type, 600 Volts, 800 Amp., 3 Pole, AC Voltage | CE6KAW SKLC3608L5XX800A3ACSKLC600V AC-
RFQ
GENERAL ELECTRIC SKLC3608L7XX Circuit Breaker, SKLC Frame Type, 600 Volts, 800 Amp., 3 Pole, AC Voltage | CE6KAX SKLC3608L7XX800A3ACSKLC600V AC-
RFQ
GENERAL ELECTRIC SKLC3612L4XX Circuit Breaker, SKLC Frame Type, 600 Volts, 1200 Amp., 3 Pole, AC Voltage | CE6KAZ SKLC3612L4XX1200A3ACSKLC600V AC-
RFQ
GENERAL ELECTRIC SKLC3612L5XX Circuit Breaker, SKLC Frame Type, 600 Volts, 1200 Amp., 3 Pole, AC Voltage | CE6KBA SKLC3612L5XX1200A3ACSKLC600V AC-
RFQ
GENERAL ELECTRIC SKLC3612L7XX Bolt On Circuit Breaker, SKLC Frame Type, 600 Volts, 1200 Amp., 3 Pole, AC Voltage | CE6KBB SKLC3612L7XX-----€12,406.74
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC SKLC3612L3XX Bolt-On Circuit Breaker, 1200A, 600V, 65kAIC @ 480V
€9,922.40 /unit