GENERAL ELECTRIC SB461RG Bus Plug Breaker 3p4w 480/600v 30a Nema1 | AE8EAG 6CPE6

GENERAL ELECTRIC SB461RG Bus Plug Breaker 3p4w 480/600v 30a Nema1

Item: AE8EAG Model: SB461RGCross Ref: 6CPE6
In Stock : 3 Units

Get it by Wednesday, Jun 11

€2,485.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBus Plug
Breaker TypeQMR
Depth8 3/4"
Fuse ClassClass H, Class R
Height13"
Number Of Poles3
Width11 1/4"

Shipping Info:

Ship weight (kg) 10.899
Ship height (cm)38.1
Ship length (cm)40.64
Ship width (cm)40.64
HS code8536908085
Country of OriginUS

Product Details:

    • System (3P4W)

Product Variants

ProductModelAmpsDepthHeightNumber Of PolesVoltagePrice
GENERAL ELECTRIC SB310EBG Bus Plug Breaker 3p3w 240v 100a Nema 1 | AE8DUM 6CNV2 SB310EBG100A8"13"3240V€6,319.39
GENERAL ELECTRIC SB310ED4G Bus Plug Breaker 3p3w 480v 100a Nema 1 | AE8DUN 6CNV3 SB310ED4G100A8"13"3-€6,319.39
GENERAL ELECTRIC SB31EBG Bus Plug Breaker 3p3w 240v 15a Nema 1 | AE8DUQ 6CNV8 SB31EBG-8"13"3240V€5,561.53
GENERAL ELECTRIC SB31ED4G Bus Plug Breaker 3p3w 480v 15a Nema 1 | AE8DUR 6CNV9 SB31ED4G-8"13"3-€5,561.53
GENERAL ELECTRIC SB32.5EBG Bus Plug Breaker 3p3w 240v 25a Nema 1 | AE8DUU 6CNW1 SB32.5EBG-8"13"3240V€3,158.52
GENERAL ELECTRIC SB32.5ED4G Bus Plug Breaker 3p3w 480v 25a Nema 1 | AE8DUV 6CNW2 SB32.5ED4G-8"13"3-€3,936.77
GENERAL ELECTRIC SB321RG Bus Plug Breaker 3p3w 240v 30a Nema 1 | AE8DUX 6CNW4 SB321RG-8 3/4"13"3240V€2,396.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC SB461RG Bus Plug Breaker 3p4w 480/600v 30a Nema1
€2,485.88 /unit