GENERAL ELECTRIC SB42ED6G Bus Plug Breaker 3p4w 600v 20a Nema 1 | AE8DZP 6CPD0

GENERAL ELECTRIC SB42ED6G Bus Plug Breaker 3p4w 600v 20a Nema 1

Item: AE8DZP Model: SB42ED6GCross Ref: 6CPD0
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemBus Plug
Depth8"
Height13"
Number Of Poles3
Voltage600V
Width11"
Breaker TypeTED6
FusibleNo
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)38.1
Ship length (cm)40.64
Ship width (cm)40.64
HS code8536908085
Country of OriginUS

Product Details:

    • System (3P4W)

Product Variants

ProductModelAmpsNumber Of PolesVoltageDepthHeightPrice
GENERAL ELECTRIC SB310ED6G Bus Plug Breaker 3p3w 600v 100a Nema 1 | AE8DUP 6CNV4 SB310ED6G100A3600V8"13"€6,319.39
GENERAL ELECTRIC SB32.5ED6G Bus Plug Breaker 3p3w 600v 25a Nema 1 | AE8DUW 6CNW3 SB32.5ED6G-3600V8"13"€4,340.13
GENERAL ELECTRIC SB32ED6G Bus Plug Breaker 3p3w 600v 20a Nema 1 | AE8DVD 6CNX0 SB32ED6G-3600V8"13"€5,561.53
GENERAL ELECTRIC SB33.5ED6G Bus Plug Breaker 3p3w 600v 35a Nema 1 | AE8DVG 6CNX3 SB33.5ED6G35A3600V8"13"€4,340.13
GENERAL ELECTRIC SB33ED6G Bus Plug Breaker 3p3w 600v 30a Nema 1 | AE8DVK 6CNX6 SB33ED6G-3600V8"13"€5,561.53
GENERAL ELECTRIC SB36ED4G Bus Plug Breaker 3p3w 480v 60a Nema 1 | AE8DWA 6CNZ1 SB36ED4G60A3-8"13"€5,561.53
GENERAL ELECTRIC SB36ED6G Bus Plug Breaker 3p3w 600v 60a Nema 1 | AE8DWB 6CNZ2 SB36ED6G60A3600V8"13"€5,561.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC SB42ED6G Bus Plug Breaker 3p4w 600v 20a Nema 1