GENERAL ELECTRIC SB42.5EBG Bus Plug Breaker 3p4w 240v 25a Nema 1 | AE8DZE 6CPC1

GENERAL ELECTRIC SB42.5EBG Bus Plug Breaker 3p4w 240v 25a Nema 1

Item: AE8DZE Model: SB42.5EBGCross Ref: 6CPC1
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemBus Plug
Breaker TypeTEB
Depth8"
Height13"
Number Of Poles3
Voltage240V
Width11"
Amps25A
Enclosure RatingNEMA 1
For Use WithGE Spectra Series Busway
FusibleNo
Phase/wire3 Phase, 4 Wire with Ground
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)38.1
Ship length (cm)40.64
Ship width (cm)40.64
HS code8536908085
Country of OriginUS

Product Details:

    • System (3P4W)

Product Variants

ProductModelAmpsDepthHeightNumber Of PolesVoltagePrice
GENERAL ELECTRIC SB310EBG Bus Plug Breaker 3p3w 240v 100a Nema 1 | AE8DUM 6CNV2 SB310EBG100A8"13"3240V€6,319.39
GENERAL ELECTRIC SB310ED4G Bus Plug Breaker 3p3w 480v 100a Nema 1 | AE8DUN 6CNV3 SB310ED4G100A8"13"3-€6,319.39
GENERAL ELECTRIC SB31EBG Bus Plug Breaker 3p3w 240v 15a Nema 1 | AE8DUQ 6CNV8 SB31EBG-8"13"3240V€5,561.53
GENERAL ELECTRIC SB31ED4G Bus Plug Breaker 3p3w 480v 15a Nema 1 | AE8DUR 6CNV9 SB31ED4G-8"13"3-€5,561.53
GENERAL ELECTRIC SB32.5EBG Bus Plug Breaker 3p3w 240v 25a Nema 1 | AE8DUU 6CNW1 SB32.5EBG-8"13"3240V€3,158.52
GENERAL ELECTRIC SB32.5ED4G Bus Plug Breaker 3p3w 480v 25a Nema 1 | AE8DUV 6CNW2 SB32.5ED4G-8"13"3-€3,936.77
GENERAL ELECTRIC SB321RG Bus Plug Breaker 3p3w 240v 30a Nema 1 | AE8DUX 6CNW4 SB321RG-8 3/4"13"3240V€2,396.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC SB42.5EBG Bus Plug Breaker 3p4w 240v 25a Nema 1