Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL ELECTRIC GE-PBS27 Illuminated Push Button 22mm 1no Green/red | AG6VKJ 49A493

GENERAL ELECTRIC GE-PBS27 Illuminated Push Button 22mm 1no Green/red

Item: AG6VKJ Model: GE-PBS27Cross Ref: 49A493
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€278.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Control Station
Action TypeMomentary
Contact Rating10A @ 240V AC
Enclosure MaterialValox
Number Of Operators1
Type Of OperatorGreen Flush Button With Red Pilot Light
Ac Contact Rating10A @ 600V
Contact Form1NO
Dc Contact Rating5 A @ 24 V
Enclosure ColorCream
Ip RatingIP66
Mounting OrientationHorizontal, Vertical
Nema Enclosure Rating4X
Number Of Pilot Lights1
Operator ActionMomentary
Operator ColorGreen
Operator ConfigurationFlush Push Button
Operator Configuration Type(1) Push Button
Operator LegendNo Legend
Operator TypePush Button
Overall Depth3.02"
Overall Height5.03"
Overall Width3.06"
Panel Cutout Diameter22 mm
Pilot Light ColorRed
Pilot Light Lamp Voltage240V AC
Product TypeControl Station
Push Button TypeFlush
StandardsCSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)19.37
Ship length (cm)18.73
Ship width (cm)12.7
HS code8536490080

Product Variants

ProductModelContact RatingNumber Of OperatorsAction TypeEnclosure MaterialPrice
GENERAL ELECTRIC GE-PBS28 Illuminated Push Button 22mm 1nc Red/red | AG6VKK 49A494 GE-PBS2810A @ 120V AC1MomentaryValox€236.71
GENERAL ELECTRIC GE-PBS29 Illuminated Push Button 22mm 1nc Red/red | AG6VKL 49A495 GE-PBS2910A @ 240V AC1MomentaryValox€236.71
GENERAL ELECTRIC GE-PBS38 Illuminated Push Button 22mm 1no/1nc Red/green | AG6VKW 49A505 GE-PBS3810A @ 120V AC1MomentaryValox€301.31
GENERAL ELECTRIC GE-PBS39 Illuminated Push Button 22mm 1no/1nc Red/green | AG6VKX 49A506 GE-PBS3910A @ 240V AC1MomentaryValox€301.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC GE-PBS27 Illuminated Push Button 22mm 1no Green/red
€278.12 /unit