Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL ELECTRIC FQSVN Quick Connect Filter, 0.5 Micron, 1.3 Gpm, 9 3/4 Inch Height, 2 1/2 Inch Dia, 2 PK | CP6LAJ

GENERAL ELECTRIC FQSVN Quick Connect Filter, 0.5 Micron, 1.3 Gpm, 9 3/4 Inch Height, 2 1/2 Inch Dia, 2 PK

Item: CP6LAJ Model: FQSVNCross Ref: 41JP35
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€189.49 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter
Filter MediaCarbon
Flow Rate1.3 GPM
For Use WithGE
For Use With Mfr. Model NumberGQSV65F, GQSV65R, GXSV65F, GXSV65R
Height9 3/4"
Max. Pressure120 psi
Max. Temp.100°F
Microns0.5 µm
Min. Pressure20 psi
Min. Temp.33°F
ReducesAtrazine, Chlorine Taste And Odor, Cyst, Lead, Mercury, Sediment, Volatile Organic Compounds (VOCs)
Service Life160 gal.
Compatible Mfr. Model NumberGQSV65F, GQSV65R, GXSV65F, GXSV65R
Maximum Pressure120 psi
Maximum Temperature100°F
Micron Rating0.5 µm
Minimum Pressure20 psi
Minimum Temperature33°F
Overall Height9 3/4"
StandardsNSF/ANSI 42, NSF/ANSI 53

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFlow RateFilter MediaMicronsReducesMin. Temp.Service LifeMax. PressureMin. PressurePkg. Qty.Price
GENERAL ELECTRIC FXSVC Filter Cartridge, 0.5 micron, 0.6 GPM, 9 3/4 Inch Overall Height, 2 3/8 Inch Dia | CP6KGE FXSVC0.6 GPMCarbon0.5 µmAsbestos, Cyst, Lead, Volatile Organic Compounds (VOCs)33°F600 gal.125 psi35 psi1€135.80
GENERAL ELECTRIC FXULC Filter Cartridge, 0.5 micron, 0.6 GPM, 9 7/8 Inch Overall Height, 2 3/8 Inch Dia | CR3BHR FXULC0.6 GPMCarbon0.5 µmCyst, Lead33°F600 gal.125 psi35 psi1€86.63
GENERAL ELECTRIC FX12P Filter Cartridge, 0.5 micron, 1 GPM, 9 3/4 Inch Overall Height, 2 3/4 Inch Dia, Under-Sink | CP6KGF FX12P1 GPMCarbon0.5 µmArsenic, Lead, Volatile Organic Compounds (VOCs)40°F900 gal.125 psi40 psi2€158.48
GENERAL ELECTRIC FXHSC Filter Cartridge, 30 micron, 4 GPM, 9 3/4 Inch Overall Height, 4 1/4 Inch Dia, Whole-House | CP6KGG FXHSC4 GPMPolyester30 µmRust, Sediment40°F24000 gal.--1€56.49
GENERAL ELECTRIC FQROMF Quick Connect Filter, 0.5 Micron, 0.8 Gpm, 8 1/2 Inch Height, 2 Inch Dia | CP6LAG FQROMF0.8 GPMCarbon0.5 µmArsenic, Lead, Volatile Organic Compounds (VOCs)40°F1800 gal.125 psi40 psi1€164.21
GENERAL ELECTRIC FQROPF Quick Connect Filter, 0.5 Micron, 0.8 Gpm, 8 1/2 Inch Height, 2 Inch Dia, Whole-House | CP6LAH FQROPF0.8 GPMCarbon0.5 µmArsenic, Lead, Volatile Organic Compounds (VOCs)40°F900 gal.125 psi40 psi1€146.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC FQSVN Quick Connect Filter, 0.5 Micron, 1.3 Gpm, 9 3/4 Inch Height, 2 1/2 Inch Dia, 2 PK
€189.49 /pack