Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC FBV26TE050RV Bolt On Circuit Breaker, FB Frame Type, 600 Volts, 50 Amp., 2 Pole, AC Voltage | CE6JXP

GENERAL ELECTRIC FBV26TE050RV Molded Case Circuit Breaker, 1 Phase, 2P, 150kAIC at 480V

Item: CE6JXP Model: FBV26TE050RV
In Stock : 18 Units

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€719.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Amps50A
Frame TypeFB
Number Of Poles2
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 1.1745
Ship height (cm)16.38
Ship length (cm)8.33
Ship width (cm)10.44

Product Details:

    • GE FBV26TE050RV Record Plus circuit breaker designed to protect against overcurrents
    • Molded case holds current-carrying components, trip devices and mechanisms integrated in a small space
    • Bolt-on mounting with load side lug terminals ensures quick installation
    • Thermal magnetic trip to offer long time and instantaneous current limiting fucntions
    • UL and IEC approved

Product Variants

ProductModelNumber Of PolesAmpsVoltageVoltage TypeFrame TypePrice
GENERAL ELECTRIC FBN36TE020RV Bolt On Circuit Breaker, FB Frame Type, 600 Volts, 20 Amp., 3 Pole, AC Voltage | CE6JWK FBN36TE020RV3-600VACFB€1,165.07
GENERAL ELECTRIC FBH16TE020RV Bolt On Circuit Breaker, FB Frame Type, 277 Volts, 20 Amp., 1 Pole, AC Voltage | CE6JWL FBH16TE020RV1-277VACFB-
RFQ
GENERAL ELECTRIC FBH26TE015RV Bolt On Circuit Breaker, FB Frame Type, 600 Volts, 15 Amp., 2 Pole, AC Voltage | CE6JWM FBH26TE015RV2-600VACFB€2,294.81
GENERAL ELECTRIC FBH26TE020RV Bolt On Circuit Breaker, FB Frame Type, 600 Volts, 20 Amp., 2 Pole, AC Voltage | CE6JWN FBH26TE020RV2-600VACFB-
RFQ
GENERAL ELECTRIC FBH26TE025RV Bolt On Circuit Breaker, FB Frame Type, 600 Volts, 25 Amp., 2 Pole, AC Voltage | CE6JWP FBH26TE025RV2-600VACFB€2,294.81
GENERAL ELECTRIC FBH26TE030RV Bolt On Circuit Breaker, FB Frame Type, 600 Volts, 30 Amp., 2 Pole, AC Voltage | CE6JWQ FBH26TE030RV2-600VACFB€2,294.81
GENERAL ELECTRIC FBH26TE035RV Bolt On Circuit Breaker, FB Frame Type, 600 Volts, 35 Amp., 2 Pole, AC Voltage | CE6JWR FBH26TE035RV235A600VACFB€2,294.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC FBV26TE050RV Molded Case Circuit Breaker, 1 Phase, 2P, 150kAIC at 480V
€719.38 /unit