Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL ELECTRIC FBN26TE060R Circuit Breaker 60a 2p 347/600vac Lug | AE8DTJ 6CNP6

GENERAL ELECTRIC FBN26TE060R Circuit Breaker 60a 2p 347/600vac Lug

Item: AE8DTJ Model: FBN26TE060RCross Ref: 6CNP6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,658.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Ac Voltage Rating347/600V AC
Air @ 240vac150 kA
Air @ 480v Ac65 kA
Air @ 600v Ac25 kA
Amps60A
Circuit Breaker TypeStandard
Dc VoltageNot Rated
Depth3 4/5"
Height6 1/2"
Max. Air Rating65 kA
Min. Wire Size14 AWG
MountingFree Standing
Number Of Poles2
Phase1
Terminal Connection TypeLug
Trip TypeThermal Magnetic
Width2.7"
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleFree Standing
Dc Voltage RatingNot Rated
For Use WithGE Panelboards
Frame Size100A/FB
Instantaneous TripFixed
Max. Wire Size4 AWG
SeriesFBN Series
StandardsUL LISTED
Terminal ConnectionLug

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)12.19
Ship length (cm)22.1
Ship width (cm)7.87
HS code8536308000
Country of OriginUS

Product Details:

    • Instantaneous Trip (Fixed)

Product Variants

ProductModelNumber Of PolesAmpsPhaseAir @ 240vacAir @ 480v AcAir @ 600v AcAir @ 277v AcCircuit Breaker TypePrice
GENERAL ELECTRIC FBH26TE035R Circuit Breaker 35a 2p 347/600vac Lug | AE8DQM 6CNJ3 FBH26TE035R235A1200 kA100 kA35 kA-Standard€3,859.86
GENERAL ELECTRIC FBH26TE040R Circuit Breaker 40a 2p 347/600vac Lug | AE8DQN 6CNJ4 FBH26TE040R240A1200 kA100 kA35 kA-Standard€3,859.86
GENERAL ELECTRIC FBH26TE045R Circuit Breaker 45a 2p 347/600vac Lug | AE8DQP 6CNJ5 FBH26TE045R245A1200 kA100 kA35 kA-Standard€3,859.86
GENERAL ELECTRIC FBH26TE050R Circuit Breaker 50a 2p 347/600vac Lug | AE8DQQ 6CNJ6 FBH26TE050R250A1200 kA100 kA35 kA-Standard€3,859.86
GENERAL ELECTRIC FBH26TE060R Circuit Breaker 60a 2p 347/600vac Lug | AE8DQR 6CNJ7 FBH26TE060R260A1200 kA100 kA35 kA-Standard€3,859.86
GENERAL ELECTRIC FBH26TE080R Circuit Breaker 80a 2p 347/600vac Lug | AE8DQU 6CNJ9 FBH26TE080R280A1200 kA100 kA35 kA-Standard€4,961.57
GENERAL ELECTRIC FBH26TE090R Circuit Breaker 90a 2p 347/600vac Lug | AE8DQV 6CNK0 FBH26TE090R290A1200 kA100 kA35 kA-Standard€4,961.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC FBN26TE060R Circuit Breaker 60a 2p 347/600vac Lug
€2,658.17 /unit