GENERAL ELECTRIC FBH26TE050RV Bolt On Circuit Breaker, FB Frame Type, 600 Volts, 50 Amp., 2 Pole, AC Voltage | CE6JWV

GENERAL ELECTRIC FBH26TE050RV Record Plus Circuit Breaker, 50A, 600V, Thermal Magnatic

Item: CE6JWV Model: FBH26TE050RV
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Amps50A
Frame TypeFB
Number Of Poles2
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)16.38
Ship length (cm)8.33
Ship width (cm)10.44

Product Details:

    • GE FBH26TE050RV circuit breaker used in panelboards and switchboards for protecting sensitive electrical components
    • Fixed thermal-magnetic trip mechanism providing long-time and instantaneous trip functions
    • Bolt-on design with load side lug terminals and panel connections for connecting multiple sections of the panelboard
    • IEC and UL aprroved

Product Variants

ProductModelNumber Of PolesAmpsVoltageVoltage TypeFrame TypePrice
GENERAL ELECTRIC FBN36TE020RV Bolt On Circuit Breaker, FB Frame Type, 600 Volts, 20 Amp., 3 Pole, AC Voltage | CE6JWK FBN36TE020RV3-600VACFB€1,165.07
GENERAL ELECTRIC FBH16TE020RV Bolt On Circuit Breaker, FB Frame Type, 277 Volts, 20 Amp., 1 Pole, AC Voltage | CE6JWL FBH16TE020RV1-277VACFB-
RFQ
GENERAL ELECTRIC FBH26TE015RV Bolt On Circuit Breaker, FB Frame Type, 600 Volts, 15 Amp., 2 Pole, AC Voltage | CE6JWM FBH26TE015RV2-600VACFB€2,294.81
GENERAL ELECTRIC FBH26TE020RV Bolt On Circuit Breaker, FB Frame Type, 600 Volts, 20 Amp., 2 Pole, AC Voltage | CE6JWN FBH26TE020RV2-600VACFB-
RFQ
GENERAL ELECTRIC FBH26TE025RV Bolt On Circuit Breaker, FB Frame Type, 600 Volts, 25 Amp., 2 Pole, AC Voltage | CE6JWP FBH26TE025RV2-600VACFB€2,294.81
GENERAL ELECTRIC FBH26TE030RV Bolt On Circuit Breaker, FB Frame Type, 600 Volts, 30 Amp., 2 Pole, AC Voltage | CE6JWQ FBH26TE030RV2-600VACFB€2,294.81
GENERAL ELECTRIC FBH26TE035RV Bolt On Circuit Breaker, FB Frame Type, 600 Volts, 35 Amp., 2 Pole, AC Voltage | CE6JWR FBH26TE035RV235A600VACFB€2,294.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC FBH26TE050RV Record Plus Circuit Breaker, 50A, 600V, Thermal Magnatic