GENERAL ELECTRIC CR305X220N Push Button Kit Start-Stop Size 2 | AE7UYY 6AND1

GENERAL ELECTRIC CR305X220N Push Button Kit Start-Stop Size 2

Item: AE7UYY Model: CR305X220NCross Ref: 6AND1
In Stock : 15 Units

Get it by Thursday, Jun 12

€142.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Kit
ColorBlack
Starter Size2
TypeMomentary Contact, Start, Stop
Compatible With SeriesType 1 Enclosed Starters
IncludesMounting Screws
Nema Enclosure Rating1
Nema Size0, 00, 1, 2, 3, 4, 5, 6
Operator ColorsBlack
Operator FunctionStart/Stop
Starter StyleNEMA

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)6.35
Ship length (cm)11.43
Ship width (cm)6.99
HS code8536490080
Country of OriginUS

Product Variants

ProductModelColorLegendStarter SizeNema RatingPrice
GENERAL ELECTRIC CR305X120N Push Button Kit Start/Stop 00 0 1 NEMA 1 | AC9QBP 3HYP1 CR305X120NBlackStart/Stop/Momentary Contact--€122.39
GENERAL ELECTRIC CR305X130N Selector Switch H-O-A 00 0 1 NEMA 1 | AC9QBQ 3HYP2 CR305X130NBlackHand/Off/Auto--€122.39
GENERAL ELECTRIC CR305X130P Selector Switch Kit Off-On Size 00 0 1 Black | AE7UYW 6ANC9 CR305X130PBlackOff/On-NEMA 00, NEMA 0, NEMA 1€122.39
GENERAL ELECTRIC CR305X150N Indicator Light Kit Size 00 0 1 Red | AE7UYX 6AND0 CR305X150NRedBlank-NEMA 00, NEMA 0, NEMA 1€206.90
GENERAL ELECTRIC CR305X230D Selector Switch Kit Off-On Size 2 Black | AE7UYZ 6AND2 CR305X230DBlackOff/On2-€122.39
GENERAL ELECTRIC CR305X230N Selector Switch Kit Hand-Off-Auto Size 2 | AE7UZA 6AND3 CR305X230NBlackHand/Off/Auto2-€122.39
GENERAL ELECTRIC CR305X250N Indicator Light Kit Size 2 Red Pilot Lt | AE7UZB 6AND4 CR305X250NRedBlank2-€204.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC CR305X220N Push Button Kit Start-Stop Size 2
€142.79 /unit