GENERAL ELECTRIC AF49S Panelboard Cover, 42 Spaces, 225 A, 49.5 Inch Length | CP6KZE

GENERAL ELECTRIC AF49S Panelboard Cover, 42 Spaces, 225 A, 49.5 Inch Length

Item: CP6KZE Model: AF49SCross Ref: 32FW20
In Stock

Get it by Friday, Jun 13

€862.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPanelboard Cover
Amps225A
Compatible Enclosure Box32FV79, 32FV91
For Use WithPro-Stock A-Series Panelboards
Length49 1/2"
MountingSurface
Number Of Spaces42
VentingNon Vented
Width20"
Mounting StyleSurface
Nema Rating1

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAmpsNumber Of SpacesCompatible Enclosure BoxMountingVentingPrice
GENERAL ELECTRIC AF31FW Panelboard Cover, 18 Spaces, 225 A Amps, 31.5 Inch Length, 1 | CP6KYU AF31FW225A1832FV82FlushNon Vented€1,920.41
GENERAL ELECTRIC AF31SW Panelboard Cover, 18 Spaces, 225 A Amps, 31.5 Inch Length, 1, 32FV82, Surface Mounting | CP6KYV AF31SW225A1832FV82SurfaceNon Vented€1,920.41
GENERAL ELECTRIC AF43FW Panelboard Cover, 42 Spaces, 225 A Amps, 43.5 Inch Length, 1 | CP6KYW AF43FW225A4232FV84FlushNon Vented€2,471.72
GENERAL ELECTRIC AF43F Panelboard Cover, 42 Spaces, 225 A, 43.5 Inch Length | CP6KYX AF43F225A4232FV78, 32FV90FlushNon Vented€642.37
GENERAL ELECTRIC AF43FD Panelboard Cover, 42 Spaces, 225 A, 43.5 Inch Length | CP6KYY AF43FD225A4232FV78, 32FV90FlushNon Vented€1,251.71
GENERAL ELECTRIC AF43S Panelboard Cover, 42 Spaces, 225 A, 43.5 Inch Length | CP6KYZ AF43S225A4232FV78, 32FV90SurfaceNon Vented€606.05
GENERAL ELECTRIC AF43SD Panelboard Cover, 42 Spaces, 225 A, 43.5 Inch Length | CP6KZA AF43SD225A4232FV78, 32FV90SurfaceNon Vented€1,289.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC AF49S Panelboard Cover, 42 Spaces, 225 A, 49.5 Inch Length
€862.36 /unit